3M Dbi-Sala

Rescue Ladder, Polyester, Mounting Plate


product price: $267.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 8 ft
  • Includes Carabiner
  • Hardware Material Aluminum
  • For Use With Mounting Plate
  • Weight Capacity 310 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 8 ft
Overall Length 8 ft
Cable Dia. 1.75 in
Maximum Working Length 8 ft
Cable Diameter 1.75 in

Description

Rescue Ladder, Color Yellow, Weight Capacity 310 lb, Standards OSHA, Workers per System 1, Maximum Working Length 8 ft, Rescue System Component Rescue Ladder, Rescue Mode Lower, Raise, Line Material Polyester, Rescue Equipment Type Ladder, Includes Carabiner, Harness End Connection Carabiner, Anchorage End Connection Carabiner, Cable Diameter 1.75 in, Descent Type Vertical, For Use With Mounting Plate, Hardware Material Aluminum, Includes Rescue Pole No, Number of Carabiners Included 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.