Shop All Vacuum Accessories
3M Dbi-Sala
Mobi-Lok Vacuum Anchor without Air Bottle Attachment
Mfr # 2200107
Zoro # G7990367
Free Shipping & Returns
$20,561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 in
- Width 22 in
- Standards OSHA 1910.140, OSHA 1926.502
- D-Ring Material Stainless Steel
- Includes Batteries, Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 2200107
- Zoro # G7990367
- UPC # 00648250166222
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Length | 22 in |
Width | 22 in |
Depth | 6 in |
Description
Vacuum Anchor System, Length 22 in, Vacuum Anchor Application Aviation, Weight Capacity 310 lb, Accessory Type Not Applicable, Mounting Type Vacuum Anchor, Compatible Attachment Surfaces Smooth, Non-Porous Surface, Power Source Supplied Air Line, Vacuum Anchor Type Secondary, Workers per System 1, Includes Batteries, Carrying Case, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchor Installation Reusable, Anchor Material Aluminum, Attachment Point Fixed D-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKCOS INNOVATIONS Ekcoscreen Blue/Fresh (EKS-3B-12)
- MOERMAN NXTR Rubber 18 Inch, 10PK (25869)
- NATIONAL HARDWARE Storage System Gray 36In (N112-080)
- PURELL Hand Sanitizer, Foam, 1200mL Refill for ES6, Requires Dispenser, Dye-Free, Fruity Fragrance, 2 Pack (6453-02)
- 3M DBI-SALA Vacuum Anchor Gas Cylinder, Black (2200085)
- 3M DBI-SALA Mobi-Lok Fill Station (2200086)
- FEIN Vacuum Cleaner Floor Nozzle, 1-3/8In (31345073010)
- PROTEAM 3" Dust Brush (100110)
- DAYTON Pipe Cleaning Tool (2NYE5)
- MILWAUKEE TOOL M12 AIR-TIP Utility Nozzle (Tool Only) (0980-20)
- PROTEAM Thermal Protector (102600)
- 3M Dbi-Sala Vacuum Accessories