1500 Watt 14'' Electric Convection Fan Space Heater, Thermostat, Reversible, Black
Mfr # HEATER01
Zoro # G014542104
Key Features
Specifications
Product Information
Dimensions
Details
Description
The 1500-Watt Heavy-Duty 2-Setting Electric Utility Space Heater with Thermostat is a perfect option, when you need supplemental heat. It heats quickly and comes with a low and a high power setting. In addition to 2 heat settings, there is also a ''fan only'' setting that provides a cool air flow if needed. This electric powered heater with its light weight, small size and a built-in carringy handle allows for easy transport wherever the heater is needed. This heater can be used in your garage, workshop or anywhere indoors. A light indicates when the heater is on and operating. For safety, the heater is equipped with a tip-over switch off function and an automatic shut off in the event the unit were to overheat, providing added safety and reliability. In addition 2 these 2 safety features, the heater remains cool to the touch when operating. A mechanical control and remote control are not included for simple operation. This heater is recommended for rooms 300 sq. ft. to 500 sq. ft.
- • HEATING TECHNOLOGY: Advanced PTC heating element with fast heating technology.PTC heating element that provides faster and more efficient heating. Just wait 3 seconds and enjoy your warm living room. This space heater maximizes heat output without opening the coil for longer lasting use!
- • FOUR LEVELS OF SAFETY: Automatic safety shut-off system, including multi-level safety, gives you peace of mind when operating the heater. 1.Overheat protection system, the heater will automatically shut off the unit when the heater components overheat. Prevents the product from overheating and causing danger. 2. Tip-over protection system, when the product is tilted forward or backward, the product will automatically shut off. 3. The power indicator light will come on as soon as the heater is plugged in. 4. UL safety certification
- • ADJUSTABLE THERMOSTAT: COMFORT CONTROL THERMOSTAT- Adjustable thermostat settings to maintain a comfortable temperature. Just turn the dial to the heat setting you want and enjoy cozy warmth. Just turn the dial to your desired temperature and let the thermostat monitor the surrounding air temperature for your comfort!
- • HEAT & FAN ONLY: 3 settings for desired comfort-high temperature (1500W), low temperature (750W), fan for summer cooling use. This makes this electric heater perfect for heating or cooling your private space. Suitable for home and office use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.