Shop EDENDIRECT

1500W Electric Portable Ceramic Heaters with 70deg Oscillating Room Tower Heater for Office Bedroom

  • Mfr # IR-HT1017

  • Zoro # G115509426


product price:  $54.69
/ea

Key Features

Electric Heater Item
Space Heater
Width
6.18 in
Depth
6.3 in
Heater Color
Black
Features
Adjustable Temperature, Timer, remote control, Fast Heating, Overheat Protection, LED Display
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IR-HT1017
Zoro #
G115509426
UPC #
271737975736
Country of Origin
China

Dimensions

Width
6.18 in
Depth
6.3 in
Length
17.09 in

Details

Electric Heater Item
Space Heater
Heater Color
Black
Features
Adjustable Temperature, Timer, remote control, Fast Heating, Overheat Protection, LED Display
For Use With
Indoor

Description

Experience unparalleled warmth and comfort with our 1500W PTC Ceramic Heater. Designed with cutting-edge ceramic heating elements, this compact yet powerful heater is perfect for any room in your home, office, or even your garage or basement. Its efficient heating technology delivers consistent and reliable warmth, ensuring you stay cozy during the coldest of days. With a maximum output of 1500W, it quickly heats up within 2 seconds, making it your perfect solution for fast, effective heating.


  • • PTC CERAMIC AND EFFICIENT HEATING: Our ceramic heater is equipped with ceramic heating element and maximum 1500W power. Has 2 quiet heat settings, Featuring quick heat-up in 2 seconds with reliable ceramic heater technology, offering consistent comfortable temperatures.
  • • WIDESPREAD OSCILLATION FUNCTION: This ceramic heater can rotate from side to side within 70 degrees. The optional widespread oscillation helps evenly disperse warmth to quickly eliminate cold spots in your home, apartment, garage, basement or any room up.
  • • BUILT-IN SAFETY FEATURES: Overheat protection ensures the space heater does not overheat even if left on for an extended amount of time. While a cool touch exterior keeps the heater cool to the touch even after running for hours. This heater is TUV listed for added safety.
  • • EASY TO USE: Comes fully assembled and ready to use. Simply take it out of the box and plug 2-pronge cord directly into a standard 120V wall outlet. Heating effect choose from 3 modes, Built-in handle makes it easy to move from garage to basement.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.