Shop All Wireless Routers
Zyxel
ZyXEL VMG4005-B50B VDSL2 Pair Bonding Modem
Mfr # VMG4005-B50B
Zoro # G303762817
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zyxel
- MFR # VMG4005-B50B
- Zoro # G303762817
- UPC # 760559127169
- Country of Origin Taiwan, Province of China
- Category Wireless Routers
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Specifications- Product Type: Router
- Total Number of Ports: 1
- Powerline: No
- Management Port: No
- Carrier Supported: DSL
- Broadband Transmission Technology: VDSL2
- Network Technology: 10/100/1000Base-T
- Ethernet Technology: Gigabit Ethernet
- PoE (RJ-45) Port: No
- Redundant Power Supply Supported: No
- Form Factor: Desktop
- Height: 1.3"
- Width: 5.1"
- Depth: 4.7"
- Environmentally Friendly: Yes
- Environmental Certification: WEEE
- Environmental Certification: RoHS
- TAA Compliant: Yes
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN REMOTE Remote Control, Hospitality Type (CRKC1)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Bright Way Group BW 1270 (ML7-1219112072)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replacement for APC Back-UPS ES BE550G (ML8-12186111113)
- NITE IZE Replacement for Nite IZE Kbs-01-r7 (KBS-01-R7 NITE IZE)
- ASUS AC1200 DB WiFiRouter 3Step SU (RTAC1200V2)
- SKIL Fixed Base Router, Corded, 10 A, 2 hp (RT1323-00)
- DODGE Bluetooth Router 749908 Gateway 10.Sia X1000Acl (749908)
- KASDA AC1200M Dual-band WiFi Gigabit Router w/ 4x External 3dBi Antennas (KW6516)
- TP-LINK Wireless 300N Router, TLWR841N (TL-WR841N)
- AP PRODUCTS AP Products 013-570 Travel Trailer Lock Black (013-570)
- LINKSYS Velop Whole Home Mesh WiFi System, 1 Port (WHW0302)
- Zyxel Wireless Routers