Shop All Networking Hardware
Zyxel
USG FLEX USG FLEX 50 Network Security/Firewall Appliance
Mfr # USGFLEX50
Zoro # G709908192
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes USG FLEX 50 Security Firewall,Power Adapter,RJ-45 - RS-232 Cable for Console Connection
- Depth 5.63 in
- Width 8.5 in
- Shape Rectangle
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zyxel
- MFR # USGFLEX50
- Zoro # G709908192
- UPC # 760559129866
- Country of Origin China
- Category Networking Hardware
Dimensions
Depth | 5.63 in |
Width | 8.5 in |
Details
Includes | USG FLEX 50 Security Firewall,Power Adapter,RJ-45 - RS-232 Cable for Console Connection |
Shape | Rectangle |
Color | Black |
Features | eb Content Filtering,Email Security,Threat Intelligence,,Denial of Service (DoS),Distributed Denial of Service (DDoS),Stateful Packet Filtering,Content Filtering |
Description
The latest USG FLEX 50 is equipped with one single cloud management platform while strengthening the robust VPN connections across the branch offices and chain stores with an easy-to-use, integrated security solution designed specifically for your needs. USG FLEX 50 delivers the best-of-breed protection without the cost or complexity.
- •Flexible to adapt to On Premises or Nebula cloud
- •Manage all distributed networks from one single screen
- •Web Filtering protects you from undesirable content
- •Device Insight provides better visibility and control
- •Analytics report and enhanced insights
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML3-12 12V 3.4Ah Replacement Battery for APC BE350T RBC35 (ML3-1281)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Enduring CB-4.5-6 (ML4-645103941)
- 3M E-A-R E-A-RFIT MIC CLIPS 073-100, 1/pk (073-100)
- CETIS Hospital Phone w/ Data Port 20005 (H2000)
- ZYXEL USG FLEX 100 Firewall (USGFLEX100REV2)
- MARPAC Marpac MAR-ZOHNE ZohneTravel Sound Therapy Machine (MAR-ZOHNE)
- W BOX IP POE VIDEO OVER COAX-PA (0E-IPOC)
- MARPAC Marpac MAR-DOHM-DS-WH Noise Sound Therapy Machine - White (MAR-DOHM-DS-WH)
- SIGNIFY Philips PHMSDM16GHC10U1 16 GB Uhs-i U1 Class 10 Micro SD adapter (PHMSDM16GHC10U1)
- DYNAMICFUNCTION 1500VA 120V Smart-UPS Lithium-Ion Short Depth Network Card (DY3766929)
- CABLE WHOLESALE CableWholesale 301-C50S Shielded Cat 5e Inline Coupler Silver STP RJ45 Female (301-C50S)
- Zyxel Networking Hardware