Shop All Networking Hardware
Zyxel
USG FLEX 200 Network Security/Firewall Appliance
Mfr # USGFLEX200
Zoro # G309908165
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 7.36 in
- Includes USG FLEX 200 Network Security/Firewall Appliance,Power Adapter,Rack Mounting Kit
- Height 1.41 in
- Width 10.7 in
- Features The WAX610D is designed to deliver the true WiFi 6 experience to users for various types of applications. Featuring 6 spatial streams (4x4:4 in 5GHz, 2x2:2 in 2.4GHz )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zyxel
- MFR # USGFLEX200
- Zoro # G309908165
- UPC # 760559127251
- Country of Origin China
- Category Networking Hardware
Dimensions
Depth | 7.36 in |
Height | 1.41 in |
Width | 10.7 in |
Details
Includes | USG FLEX 200 Network Security/Firewall Appliance,Power Adapter,Rack Mounting Kit |
Features | The WAX610D is designed to deliver the true WiFi 6 experience to users for various types of applications. Featuring 6 spatial streams (4x4:4 in 5GHz, 2x2:2 in 2.4GHz ) |
Shape | Rectangle |
Color | Silver |
Description
Remote working is here to stay, USG FLEX series applies the principles of zero trust access. It ensures the same security controls are applied to HQ, branch offices, home, or wherever your remote workers reside. Create access policy with device contextual such as OS version or device category to enforce network segmentation. This reduces the attack surface and prevents threats from spreading.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSONIC Wireless Bluetooth Speaker (Red) (IQ-1525BT-RD)
- K2 ENERGY K2C123A Battery Charger with 2 LFP123A 3.2V Li-Ion Batteries (LFP123A-KIT)
- MOTOROLA Two Way Radio, UHF, 4 Watts, 10 Channels (RDU4100)
- KELLYREST SRV-Mouse Pad-Black (KCS81106)
- ZYXEL USG FLEX 100 Firewall (USGFLEX100REV2)
- ICP DAS tGW715i Modbus TCP to RTU / ASCII gateway, 1 Isolated RS 422/485 (tGW715i)
- QNAP Qnap Rail Kit For Ts-Ecx80U-Rp (RAIL-A03-57)
- MOXA 1Prt Modbus Tcp-Serial Comm.Gtway Advnc, 3 In 1, -40~75℃, Mgate Mb3170-T (MGate MB3170-T)
- MOXA 16Ports Modbus Gateway, Dual Ac Power Input (MGate MB3660-16-2AC)
- MOXA 1Port Modbus/Profinet/Ethernet/Ip To Profibus Slave Gateway, Mgate 5111 (MGate 5111)
- LOWELL Sequencer 4-step (SEQ-4A)
- Zyxel Networking Hardware