Shop All Server Switches & Adapters
Zyxel
Single 1-2.5G MultiGig 802.3at PoE+ Injector
Mfr # POE12-30W
Zoro # G509908248
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Basic Switching RJ-45 Ethernet Ports:: 2, Basic Switching RJ-45 Ethernet Ports:: 2.5G Ethernet, Ethernet LAN Data Rates: 100,1000,2500 Mbit/s
- Shape Rectangle
- Length 1 in
- Width 1 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zyxel
- MFR # POE12-30W
- Zoro # G509908248
- UPC # 760559127879
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Length | 1 in |
Width | 1 in |
Depth | 1 in |
Details
Features | Basic Switching RJ-45 Ethernet Ports:: 2, Basic Switching RJ-45 Ethernet Ports:: 2.5G Ethernet, Ethernet LAN Data Rates: 100,1000,2500 Mbit/s |
Shape | Rectangle |
Color | Black |
Description
Support 2.5 Gigabit High Network Speed PoE12-30W is a Multi-Gigabit PoE injector supporting network speeds of up to 2.5Gbps. It is allowed to connect powered devices through existing Cat 5e or above cable. Plug and Play Ease of Use PoE12-30W is easy to connect network devices without any configuration. The wall-mount and desktop design accommodate most installations scenarios.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Charger (ML48-59-1201)
- ILC Replacement for Welch-allyn 42ntb-e1 Battery (42NTB-E1 BATTERY WELCH-ALLYN)
- ILC Replacement for Renata Cr2477n (CR2477N RENATA)
- PEERLESS TV Wall Mount, For Televisions (DS-VW650)
- ZYXEL Multi Gig 1/ 2.5/ 5Gb Single Port 802.3bt PoE++ Injector (POE12-60W)
- TRENDNET Poe+ Gigabit Injector (TPE-115GI)
- TRENDNET GREENnet 8 Port Gigabit Switch, TEGS82G (TEG-S82g)
- ALARM LOCK Plug In Wireless Expander Designed To Expand The Coverage Area Of Version 2 Gateways. Plu (ALL-IME2-PIE)
- TP-LINK Ac600 Nano Wireless Usb Adapter (ARCHER T2U NANO)
- MOXA Indust. Secure Router Swtch W/ 8 10/100Baset(X)Ports, Edr-810-2Gsfp (EDR-810-2GSFP)
- BLACK BOX Wall Mount Fiber Box 1 Adapter Panel (JPM399A-R2)
- Zyxel Server Switches & Adapters