Shop All Server Switches & Adapters
Zyxel
Multi Gig 1/ 2.5/ 5Gb Single Port 802.3bt PoE++ Injector
Mfr # POE12-60W
Zoro # G009908236
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.51 in
- Depth 2.55 in
- Length 1.49 in
- Shape Rectangle
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zyxel
- MFR # POE12-60W
- Zoro # G009908236
- UPC # 760559127886
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Width | 5.51 in |
Depth | 2.55 in |
Length | 1.49 in |
Details
Shape | Rectangle |
Color | Black |
Description
N/A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA 15 Foot High Speed Hdmi Cable w/ Ethernet, Hdmi Male - Hdmi (HDMI-MM-15F)
- SICURIX Card Punch, For ID Cards, Black (BAU 80200)
- SANOXY CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 200ft (PP-CAT6-200ft)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-1008)
- MOXA 1Port Wrlss Dvc Srvr, 3in1,802.11A/B/G/N Wlan Us Band, Nport W2150A-Us (NPort W2150A-US)
- ANTAIRA 2-Port RS-232/422/485 To Ethernet Device Server (STE-502C)
- UBIQUITI NETWORKS COMMERCIAL Flex Switch Adapter Kit (USW-Flex-Utility)
- THE DIAGNOSTIC BOX The Diagnostic Box: TDB084 Chrysler Gateway Bypass Cable—EXTRA LONG w/ both Connectors (TDB-TDB084)
- MOXA Indust. Secure Router Swtch W/ 8 10/100Baset(X)Ports, Edr-810-2Gsfp (EDR-810-2GSFP)
- PERLE SYSTEMS DBA0023C straightthru adapter (4007210)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 12W Gbit, POE2412WG (POE-24-12W-G)
- Zyxel Server Switches & Adapters