Shop All Ethernet Switches
Zyxel
MG-108 Ethernet Switch
Mfr # MG108
Zoro # G209908265
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Description/Special Features 2.5 Gigabit Ethernet,Gigabit Ethernet
- Depth 5.9 in
- Width 10.62 in
- Includes AXE7800 Tri-Band WiFi 6E Access Point,Mount Plate,Mounting Screws
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zyxel
- MFR # MG108
- Zoro # G209908265
- UPC # 760559127862
- Country of Origin China
- Category Ethernet Switches
Dimensions
Depth | 5.9 in |
Width | 10.62 in |
Details
Description/Special Features | 2.5 Gigabit Ethernet,Gigabit Ethernet |
Includes | AXE7800 Tri-Band WiFi 6E Access Point,Mount Plate,Mounting Screws |
Color | White |
Shape | Rectangle |
Description
The Zyxel 2.5 Gigabit Switch MG-105/MG-108 are the perfect candidates to upgrade your network speed and performance, bringing you up to 2.5 times faster experience than today's Gigabit network. Unlike traditional gigabit switches, our MG-105/MG-108 supports 2.5G for all its Ethernet ports which can boost the entire network performance up to 2.5Gbps at once without compromising to limited high-speed port availability. Out-of-the-box network speed upgrade turns MG-105/MG-108 into an optimal solution for home or small office users who needs more bandwidth for their network with demands coming from online gaming activities, multimedia streaming services or faster wireless network connectivity without the complex configuration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® CooPower CP12-7.0-F2 Sealed Lead Acid - AGM - VRLA Battery (AJC-D7S-J-1-139418)
- CAROLINES TREASURES Halloween Little Witch Party Mouse Pad; Hot Pad or Trivet (BB7462MP)
- PYLE Pyle Home Ipad Key Lock Floor Stand, PSPADLK55 (PSPADLK55)
- ADD-ON Addon Cisco Glc-Sx-Mm Compatible Taa Compliant 10 Pack 1000Base-Sx (GLC-SX-MM-AO-10PK)
- ZYXEL 24-port GbE L2 PoE Switch with GbE Uplink (GS2220-28HP)
- ZYXEL 16-port GbE Smart Managed Switch (GS1900-16 REV 03F)
- BLACK BOX 8 Port 10/100 Mini Unmanaged Switch (LBS008A)
- TRENDNET 8Pt HI Gigabit POEPlus Switch, TIPG80 (TI-PG80)
- ORING NETWORKING Mini Type 5x 10/100TX (RJ-45) (IES-150B)
- MOXA Indust. Unmgd Eth. Swtch W/ 6 10/100Baset(X)Ports, Eds-308-Ss-Sc-T (EDS-308-SS-SC-T)
- TP-LINK 16-Port Gigabit Easy Smart PoE+ Switch (SG1218MPE)
- Zyxel Ethernet Switches