Shop All Networking Hardware
Zyxel Communications
Usg Flex 200 Utm Bundle
Mfr # USGFLEX200BUN
Zoro # G1912492
product price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 7.4 in
- Width 10.7 in
- Height 7.4 in
- Includes Zyxel USG Flex 200, External power adapter
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zyxel Communications
- MFR # USGFLEX200BUN
- Zoro # G1912492
- UPC # 760559127268
- Country of Origin Unknown
- Category Networking Hardware
Dimensions
Depth | 7.4 in |
Width | 10.7 in |
Height | 7.4 in |
Details
Includes | Zyxel USG Flex 200, External power adapter |
Shape | Rectangle |
Description
- •Higher precision detection uncovers threats
- •Best threat intelligence alliance
- •Flexible subscription for your need
- •Performance boost
- •High assurance multi-layered protection
- •Flexible subscription for your need
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Intercom Mounts (MC-60/4A)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 37" to 70" Screen (DWM3770X)
- ULTRALAST Ultralast Replacement Battery For Pioneer XMp3 Satellite Radio - PDA-XM11 (PDA-XM11)
- PEERLESS TV Wall Mount, For Televisions (EPT630)
- FLUKE NETWORKS Fluke Networks LRAT-2000 2000 Network Auto-Tester (LRAT-2000)
- CABLE WHOLESALE CableWholesale 300-613DE Cat 6 Dual Jack Surface Mount Box Female Unshielded (300-613DE)
- SQUARE D Br Sqdqo 2-1P 20/20A 3/4 (QO2020CP)
- ABLEWARE Ableware Card Player Card Holder; 4 Per Box (Ableware-712500004)
- SYNOLOGY RackStation 4-Bay Rackmount Expansion Unit (RX418)
- SPARK Network Pair Splitter, 10base-t, Cat5, 2PK (SP67385)
- LAIRD TECHNOLOGIES PHANTOM ANTENNA ETHERNET AND COMMUNICATION MODULE (TRA24003NP)
- Zyxel Communications Networking Hardware