Shop All Wireless Access Points
Zyxel
AXE5400 WiFi 6E Dual-Radio Access Point
Mfr # WAX620D-6E
Zoro # G410019118
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Curved
- Features Wall Mountable,Ceiling Mountable,T-bar Mount
- Width 7.08 in
- Includes AXE5400 WiFi 6E Dual-Radio Access Point,Mount Plate,Mounting Screws
- Depth 7.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zyxel
- MFR # WAX620D-6E
- Zoro # G410019118
- UPC # 760559129750
- Country of Origin China
- Category Wireless Access Points
Dimensions
Width | 7.08 in |
Depth | 7.08 in |
Details
Shape | Curved |
Features | Wall Mountable,Ceiling Mountable,T-bar Mount |
Includes | AXE5400 WiFi 6E Dual-Radio Access Point,Mount Plate,Mounting Screws |
Color | White |
Description
Featuring 6 spatial streams 4x4 in 6 GHz/5 GHz selectable, 2x2 in 2.4 GHz with the maximum data rate of 5.4 Gbps, the Zyxel WAX620D-6E is the dual-radio access point with a BandFlex radio that can support either 5 GHz or 6 GHz by configuration, making it the most economical choice to fit into your existing 5 GHz coverage as well as futureproofing the use of 6 GHz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Leoch DJW12-9.0 T2, DJW 12-9.0 T2 (ML9-12241436)
- STARTECH.COM 1 Ft. Power Adapter Cord Features Nema-L5-20R To Nema-5-20P (PAC520PLR1)
- PANDUIT HDMI Coupler Module, Mini-Com, White (CMHDMIWH)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC RBC123 UPS - 2 Pack (ML9-12MP25112474441)
- ZYXEL AX5400 Dual-Radio WiFi 6 802.11ax Outdoor Access Point (WAX655E)
- ZYXEL AXE7800 Tri-Band WiFi 6E Access Point (WAX640S-6E)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 5, NSM5US (NSM5(US))
- ENGENIUS Engenius Enh500V3 Offers The Advanced 802.11Ac Wave 2 Wi-Fi (ENH500V3)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 5AC (NS5AC)
- HP ENTERPRISE Aruba Instant On Ap11 (Us) Bundle (R3J21A)
- MOXA Moxa Remote Connect Gateway W/ 1 Lte CellularPort (MRC-1002-LTE-US-T)
- Zyxel Wireless Access Points