Shop All Wireless Access Points
Zyxel
AXE5400 WiFi 6E Dual-Radio Access Poin
Mfr # NWA220AX-6E
Zoro # G810019114
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Curved
- Width 7.08 in
- Color White
- Includes AXE5400 WiFi 6E Dual-Radio Access Point,Mount Plate,Mounting Screws
- Depth 7.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zyxel
- MFR # NWA220AX-6E
- Zoro # G810019114
- UPC # 760559129767
- Country of Origin China
- Category Wireless Access Points
Dimensions
Width | 7.08 in |
Depth | 7.08 in |
Details
Shape | Curved |
Color | White |
Includes | AXE5400 WiFi 6E Dual-Radio Access Point,Mount Plate,Mounting Screws |
Features | Wall Mountable,Ceiling Mountable,T-bar Mount |
Description
Featuring 6 spatial streams 4x4 in 6 GHz/5 GHz selectable, 2x2 in 2.4 GHz with the maximum data rate of 5.4 Gbps, the Zyxel WAX620D-6E is the dual-radio access point with a BandFlex radio that can support either 5 GHz or 6 GHz by configuration, making it the most economical choice to fit into your existing 5 GHz coverage as well as futureproofing the use of 6 GHz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Headset Battery, HS-SP73 (HS-SP73)
- EARPHONE CONNECTION SKU#:807T01, Earmold (R), Large (EP-EMRL Earmolds)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement for Interstate SLA2701 (ML100-129)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replaces SigmasTek Eagle Picher CF-6V4.5 - 10 Pack (ML4-6MP1082512429373)
- ZYXEL AXE7800 Tri-Band WiFi 6E Access Point (WAX640S-6E)
- ZYXEL AX5400 Dual-Radio WiFi 6 802.11ax Outdoor Access Point (WAX655E)
- MOXA 802.11N Wireless Client, Us Band, 0 To 60°C (AWK-1137C-US)
- TP-LINK Wireless Access Point (EAP610-Outdoor)
- UBIQUITI NETWORKS COMMERCIAL NanoBeam 2AC 13, NBE2AC13US (NBE-2AC-13-US)
- ANTAIRA Industrial 802.11b/g/n Wireless ***LAN Access Point/Bridge/Repeater (AMS-2111)
- HP ENTERPRISE Aruba Instant On Ap11D (Us) Bundle (R3J25A)
- Zyxel Wireless Access Points