Shop All Wireless Access Points
Zyxel
AX5400 Dual-Radio WiFi 6 802.11ax Outdoor Access Point
Mfr # WAX655E
Zoro # G510019117
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Depth 10.11 in
- Shape Curved
- Features Standalone,Pole-mountable,Wall Mountable
- Includes AX5400 Dual-Radio WiFi 6 (802.11ax) Outdoor Access Point,Pole/wall Mounting Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zyxel
- MFR # WAX655E
- Zoro # G510019117
- UPC # 760559130169
- Country of Origin China
- Category Wireless Access Points
Dimensions
Depth | 10.11 in |
Width | 10.07 in |
Details
Color | White |
Shape | Curved |
Features | Standalone,Pole-mountable,Wall Mountable |
Includes | AX5400 Dual-Radio WiFi 6 (802.11ax) Outdoor Access Point,Pole/wall Mounting Kits |
Description
Designed to combat congested mobile data networks and bad WiFi offloading, the Zyxel WAX655E access point provides multi-gigabit wireless connectivity in large open areas, such as stadiums and parking lots.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Monitor Riser MDF and Steel, Gray and Black 19.1" Wide (MS730)
- PYLE 100 Watt Power Amplifier W/ 25 & 70 Volt Output (PCM60A)
- PYLE 20 Watt Megaphone (PMP20)
- ILC Replacement for Motorola Apx4000 (APX4000 MOTOROLA)
- ZYXEL AXE7800 Tri-Band WiFi 6E Access Point (WAX640S-6E)
- ASUS ZenWiFi AX (XT8) 2PK White AX6600 Whole-Home Tri-band Mesh WiFi 6 Syst (ZENWIFI AX 2PK WHITE)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC HD, UAPACHDUS (UAP-AC-HD-US)
- ENGENIUS 5 Ghz Outdoor 802.11Ac Wave 2 Wireless Bridge/Ap Featurestime (ENSTATION5-ACKIT)
- HP ENTERPRISE Aruba Ap-514 (Us) Unified Ap (Q9H58A)
- MOXA 802.11N Wireless Client, Us Band, 0 To 60°C (AWK-1137C-US)
- UBIQUITI NETWORKS COMMERCIAL NanoBeam 2AC 13, NBE2AC13US (NBE-2AC-13-US)
- Zyxel Wireless Access Points