Shop All Wireless Access Points
Zyxel
802.11ax WiFi 6 Dual-Radio Unified Access Point
Mfr # WAX510D
Zoro # G310019119
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Band Steering, WDS (Standalone), ZyMesh (AP Controller ), Smart mesh, Fast roaming, DCS (Auto Channel), Load balancing
- Width 7.09 in
- Length 1.54 in
- Depth 7.09 in
- Includes Mount plate, Mounting screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zyxel
- MFR # WAX510D
- Zoro # G310019119
- UPC # 760559126933
- Country of Origin China
- Category Wireless Access Points
Dimensions
Width | 7.09 in |
Length | 1.54 in |
Depth | 7.09 in |
Details
Features | Band Steering, WDS (Standalone), ZyMesh (AP Controller ), Smart mesh, Fast roaming, DCS (Auto Channel), Load balancing |
Includes | Mount plate, Mounting screws |
Shape | Rectangle |
Color | White |
Description
The WAX510D is not only efficient at delivering impressive high speeds with smooth and consistent delivery to wireless clients, but also it's efficient on power. The WAX510D can deliver its impressive performance while keeping the consumption of PoE within the PoE+ standard, so that you can enjoy the latest WiFi 6 technology offering without the need to invest in upgrading your traditional switching architecture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX PoE Transceiver, 2-1/2" D x 2-1/2" W, Blk (EBRIDGE1PCTX)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Leoch LP6-4.0 (ML4-645104098)
- ILC Replacement for Omron Cj1w-bat01 (CJ1W-BAT01 OMRON)
- MOTOROLA Power Supply, 1" L, 3-1/2" H, 110VAC (PS000228A01)
- ZYXEL AX5400 Dual-Radio WiFi 6 802.11ax Outdoor Access Point (WAX655E)
- ZYXEL AXE7800 Tri-Band WiFi 6E Access Point (WAX640S-6E)
- TP-LINK Wireless Access Point (EAP610-Outdoor)
- ASUS ZenWiFi AX (XT8) 2PK White AX6600 Whole-Home Tri-band Mesh WiFi 6 Syst (ZENWIFI AX 2PK WHITE)
- PACE INTL Mobile WiFi Hotspot Display Counter Display With Six Hotspot (700-010-PACK)
- HP ENTERPRISE Aruba Ap-535 (Us) Unified Ap (JZ337A)
- AVAYA Wireless Access Point Ethernet And Communication Module (WAP9102)
- Zyxel Wireless Access Points