Shop All Wireless Access Points
Zyxel
802.11ax WiFi 6 Dual-Radio PoE Access Point
Mfr # NWA90AXPRO
Zoro # G810019152
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Power adapter, Mount plate, Mounting screws.
- Depth 5.51 in
- Length 1.48 in
- Color White
- Features Band steering, WDS/Mesh*2, Fast roaming, DCS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zyxel
- MFR # NWA90AXPRO
- Zoro # G810019152
- UPC # 760559130381
- Country of Origin China
- Category Wireless Access Points
Dimensions
Depth | 5.51 in |
Length | 1.48 in |
Width | 5.51 in |
Details
Includes | Power adapter, Mount plate, Mounting screws. |
Color | White |
Features | Band steering, WDS/Mesh*2, Fast roaming, DCS |
Description
- •Enjoy up to 1.8Gbps (AX1800) speeds with dual 2x2 MU-MIMO technology
- •Enjoy advanced features like Smart Mesh, seamless roaming, captive portal and WPA3 security for optimized wireless performance and enhanced security
- •Power the NWA90AX using PoE+ or AC power. An AC power adapter is included for added convenience
- •Anyone can easily install and configure the NWA90AX. It supports both local web interface and Nebula Cloud networking management for a quick and simple setup
- •Rest easy with a 2-year warranty and US-based support team
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FDK CR17450SE 17450ER-CX 3V 2500mAh Industrial Laser Lithium Battery (CR17450SE)
- INNOVERA Mouse Pad w/Gel Wrist Pad, Nonskid Base, 10-3/8 x 8-7/8, Black (IVR50448)
- LOGITECH Zone Wired USB Headset, 981-000871 (981-000871)
- TRIPP LITE DisplayPort Cable, DVI, Adapter, M/M, 6ft (P581-006)
- ZYXEL AXE7800 Tri-Band WiFi 6E Access Point (WAX640S-6E)
- ZYXEL AX5400 Dual-Radio WiFi 6 802.11ax Outdoor Access Point (WAX655E)
- HP ENTERPRISE Aruba Instant On Ap17 (Us) Access Point (R2X10A)
- ENGENIUS Engenius Enh500V3 Offers The Advanced 802.11Ac Wave 2 Wi-Fi (ENH500V3)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Wave 2, UAPACSHDUS (UAP-AC-SHD-US)
- ENGENIUS EnStationAC AP/Bridges (EnStationAC-KIT)
- MOXA 802.11N Wireless Client, Us Band, 0 To 60°C (AWK-1137C-US)
- Zyxel Wireless Access Points