Shop All Wireless Access Points
Zyxel
802.11ax WiFi 6 Dual-Radio Outdoor PoE Access Point
Mfr # NWA55AXE
Zoro # G110019135
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 2.4GHz, 5GHz - External - Yes - 1 x Network (RJ-45) - Gigabit Ethernet - 16W - Standalone - IP55 - 1 Pack
- Includes 802.11ax (WiFi 6) Dual-Radio Outdoor PoE Access Point,PoE Injector,Mounting Screws
- Width 12.12 in
- Depth 5.37 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zyxel
- MFR # NWA55AXE
- Zoro # G110019135
- UPC # 760559129439
- Country of Origin China
- Category Wireless Access Points
Dimensions
Width | 12.12 in |
Depth | 5.37 in |
Details
Features | 2.4GHz, 5GHz - External - Yes - 1 x Network (RJ-45) - Gigabit Ethernet - 16W - Standalone - IP55 - 1 Pack |
Includes | 802.11ax (WiFi 6) Dual-Radio Outdoor PoE Access Point,PoE Injector,Mounting Screws |
Color | White |
Description
Thinking of upgrading to the 11ax WiFi 6 technology for your outdoor wireless network? Zyxel NWA55AXE is your answer! Designed for harsh outdoor environments, the IP55-rated, weatherproof NWA55AXE is the best WiFi 6 outdoor access point to extend your wireless network outside.
- •Dual-radio (2x2) 802.11ax AP provides maximum data rate of 1775 Mbps
- •Smart Mesh automatically forms dynamic wireless links to bridge networks for interbuilding settings and mitigates complex, inconvenient cabling WiFi deployments
- •Excellent performance with WiFi 6 technology of highspeed transmission and low latency ensures a long-range of coverage for outdoor deployments
- •External, detachable antenna design allows users to attach other antennas that better suit different demands
- •Easy configuration setup with Zyxel’s intuitive Nebula Cloud to get the network up and running in no time
- •Designed for harsh outdoor environment with up to IP55 weatherproof rating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT USB Wall Outlet Charger, Black (CAT-AC2USB-BLK)
- ILC Replacement for Honeywell Bat-eda50us Battery (BAT-EDA50US)
- MIGHTY MAX BATTERY 12V 7Ah Compatible Battery for APC Back-UPS XS1500 XS 1500 - 8 Pack (ML7-12MP831747919)
- BAXTON STUDIO Swindon Modern Tv Stand With Glass Doors (64-3822)
- ZYXEL AX5400 Dual-Radio WiFi 6 802.11ax Outdoor Access Point (WAX655E)
- ZYXEL AXE7800 Tri-Band WiFi 6E Access Point (WAX640S-6E)
- ENGENIUS AC 5GHz Outdoor 11ac Wave 2 Pt. Wireless (EnStation5-AC-KIT)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Wave 2, UAPACSHDUS (UAP-AC-SHD-US)
- RENDER JL086ANo.ABA 680WX372 54VDC Wireless Access (JL086A#ABA)
- TP-LINK 5GHz AC 867Mbps 23dBi Outdoor CPE (CPE710)
- MOXA Moxa Remote Connect Gateway W/ 1 Lte CellularPort (MRC-1002-LTE-US-T)
- Zyxel Wireless Access Points