Shop All Ethernet Switches
Zyxel
8-port GbE Smart Managed PoE Switch
Mfr # GS1915-8EP
Zoro # G109908297
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Description/Special Features 8 x Gigabit Ethernet PoE
- Width 17.3 in
- Includes 8-port GbE Smart Managed PoE Switch,Power Cord,Power Adapter,Wall Mount Kit
- Color Black
- Depth 4.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zyxel
- MFR # GS1915-8EP
- Zoro # G109908297
- UPC # 760559128555
- Country of Origin China
- Category Ethernet Switches
Dimensions
Width | 17.3 in |
Depth | 4.09 in |
Details
Description/Special Features | 8 x Gigabit Ethernet PoE |
Includes | 8-port GbE Smart Managed PoE Switch,Power Cord,Power Adapter,Wall Mount Kit |
Color | Black |
Shape | Rectangle |
Description
8 Ports - Yes - Gigabit Ethernet - 10/100/1000Base-T - 2 Layer Supported - 72W Power Consumption - 60W PoE Budget - Twisted Pair - Yes - Wall Mountable
- •Supports Nebula to offer a unified cloud network experience, from wired, wireless to security gateway
- •Nebula cloud management allows easy deployment, real-time configurations and effortless access to all your cloud devices anywhere, anytime
- •Immediately check the Switch status by cloud indicator
- •Compact and fanless design is ideal for any working environment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO AMERICAS Terastation 3420Dn 8Tb Nas, TS3420DN0804 (TS3420DN0804)
- RAM MOUNTS Replacement for RAM Mounts Ram-234k1-4u (RAM-234K1-4U RAM MOUNTS)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Gray (CR6.30.10)
- IMICRO 30ft HDMI Type A Male to HDMI Type A Male Cable w/ HDMI v1.4 (Black) (ST-HDMI30M)
- ZYXEL 24-port GbE L2 PoE Switch with GbE Uplink (GS2220-28HP)
- ZYXEL 16-port GbE Smart Managed Switch (GS1900-16 REV 03F)
- SIEMENS Ethernet Cable, Cat 6A, Green, 32.8 ft. (6XV1 870-3QN10)
- MOXA Unmgd Eth. Swtch W/ 5 10/100Baset(X)Ports And W/ M12, Tn-5305 (TN-5305)
- MOXA Wall-Mounting Kit, 51Mm Wide (WK-51-01)
- MURR ELEKTRONIK CUBE67 I/O EXTENSION MODULE, 16 digital inputs, Cube67 DI16 E 8xM12 (56603)
- UBIQUITI NETWORKS COMMERCIAL UnivFi 48 Port Gigabit PoE Swi, USWPRO48POE (USW-PRO-48-POE)
- Zyxel Ethernet Switches