Shop All Ethernet Switches
Zyxel
8-port GbE Smart Managed PoE Switch
Mfr # GS1900-8HPREV03F
Zoro # G009908298
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Desktop,Rack-mountable,Under Table,Wall Mountable*
- Includes 6-port GbE Smart Managed Switch,Power Cord,Wall Mount Kit,Rack Mounting Kit
- Color Black
- Width 8.5 in
- Depth 5.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zyxel
- MFR # GS1900-8HPREV03F
- Zoro # G009908298
- UPC # 760559129446
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Width | 8.5 in |
Depth | 5.23 in |
Details
Description/Special Features | Desktop,Rack-mountable,Under Table,Wall Mountable* |
Includes | 6-port GbE Smart Managed Switch,Power Cord,Wall Mount Kit,Rack Mounting Kit |
Color | Black |
Shape | Rectangle |
Description
The Zyxel GS1900 Series offers 8/10/16/24/48-port GbE Smart Managed Switch with Gigabit speed and essential managing functions that bring flexibility and connectivity to your business network. The GS1900 Series provides power-saving functions and full IPv6 support to ensure your network to be ready for future expansions. In addition, the PoE models support the IEEE 802.3at providing a maximum of 30 watts per port. The smart fan and fanless designs of the GS1900 Series empower your networks with silent operation in your office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for Ortho-Kinetics Lark XT (ML35-1242907)
- ILC Replacement for Cardiac Science Powerheart G3 AED Battery (POWERHEART G3 AED BATTERY CARDIAC SCIENCE)
- MIGHTY MAX BATTERY 12V 15AH F2 SLA Battery for Streamlight Portable Scene Light (ML15-12342)
- VIVOTEK 5MP 30M IR H.265 Outdoor WDR Pro Turret, IoTSecurity, 2.8mm (IT9380-HF2)
- ZYXEL 16-port GbE Smart Managed Switch (GS1900-16 REV 03F)
- ZYXEL 24-port GbE L2 PoE Switch with GbE Uplink (GS2220-28HP)
- TRENDNET 5Port Gigabit PoE Switch, TPETG50G (TPE-TG50g)
- MOXA Mgd Full Gigabit Eth. Swtch W/ 8 10/100/1000Baset(X), Eds-G512E-4Gsfp (EDS-G512E-4GSFP)
- BRAINBOXES LTD Industrial Ethernet 8 Port Switch (SW-508)
- W BOX 24 PORT GIG SWITCH UNMANA (0E-24PGIGUN)
- ANTAIRA 8-Port Industrial Gigabit Light Layer 3 Managed Ethernet Switch (LMX-0800G)
- Zyxel Ethernet Switches