Shop All Ethernet Switches
Zyxel
48-port GbE Smart Managed PoE Switch with GbE Uplink
Mfr # GS1900-48HPV2
Zoro # G109908235
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features 24 x Gigabit Ethernet PoE+,24 x Gigabit Ethernet Network,2 x Gigabit Ethernet Expansion Slot
- Width 17.3 in
- Depth 10.6 in
- Includes 48-port GbE Smart Managed PoE Switch with GbE Uplink,Power Cord,Rack Mounting Kit
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zyxel
- MFR # GS1900-48HPV2
- Zoro # G109908235
- UPC # 760559129408
- Country of Origin China
- Category Ethernet Switches
Dimensions
Width | 17.3 in |
Depth | 10.6 in |
Details
Description/Special Features | 24 x Gigabit Ethernet PoE+,24 x Gigabit Ethernet Network,2 x Gigabit Ethernet Expansion Slot |
Includes | 48-port GbE Smart Managed PoE Switch with GbE Uplink,Power Cord,Rack Mounting Kit |
Color | Black |
Shape | Rectangle |
Description
48 Ports - Yes - Gigabit Ethernet - 10/100/1000Base-T, 100/1000Base-X - 2 Layer Supported - Yes - 220.5W Power Consumption - 170W PoE Budget - Twisted Pair, Optical Fiber - Yes - Rack-mountable, Desktop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON SAFETY Dust-Off, Disposable Compressed Air Duster, 10 Oz Cans, 2PK (DSXLPW)
- ILC Replacement for Kyocera Duraxe / E4710 Cell Phone Battery (DURAXE / E4710 CELL PHONE BATTERY KYOCERA)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Drawers, Living Room, Bedroom, Laminate, Brown (I 2872)
- ILC Replacement for IEC Cr15h270 (CR15H270 IEC)
- ZYXEL 24-port GbE L2 PoE Switch with GbE Uplink (GS2220-28HP)
- ZYXEL 16-port GbE Smart Managed Switch (GS1900-16 REV 03F)
- BLACK BOX Usb-Powered Gigabit 4-Port Switch (LGB304A)
- TP-LINK 5 Port Desktop Gigabit Switch, TLSG105 (TL-SG105)
- TRENDNET Gigabit Ultra PoE Plu Injector, TPE117GI (TPE-117GI)
- MOXA Unmgd Eth. Swtch W/ 16 10/100Baset(X)Ports, M1Eds2016Ml (EDS-2016-ML)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- Zyxel Ethernet Switches