Shop All Ethernet Switches
Zyxel
48-port GbE L3 Access PoE+ Switch with 6 10G Uplink 600 W
Mfr # XGS2220-54HP
Zoro # G309908219
Free Shipping & Returns
$2,591.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Description/Special Features Rack-mountable
- Depth 12.99 in
- Width 17.3 in
- Includes 48-port GbE L3 Access PoE+ Switch with 6 10G Uplink (600 W),Power Cord,Rack Mounting Kit
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zyxel
- MFR # XGS2220-54HP
- Zoro # G309908219
- UPC # 760559129620
- Country of Origin China
- Category Ethernet Switches
Dimensions
Depth | 12.99 in |
Width | 17.3 in |
Details
Description/Special Features | Rack-mountable |
Includes | 48-port GbE L3 Access PoE+ Switch with 6 10G Uplink (600 W),Power Cord,Rack Mounting Kit |
Color | Black |
Shape | Rectangle |
Description
50 Ports - Yes - Gigabit Ethernet, 10 Gigabit Ethernet - 100/1000Base-T, 10GBase-X, 10GBase-T - 3 Layer Supported - Yes - 754.11W Power Consumption - 600W PoE Budget - Optical Fiber, Twisted Pair - Yes - Rack-mountable
- •Handles the latest high-bandwidth applications easily with up to six 10G connectivity
- •NebulaFlex Pro allows users to switch between standalone management and intuitive Nebula cloud managed mode with 1-YEAR Pro Pack bundled
- •Tailor-made Networked AV mode brings efficiency to professional AVoIP networking setups and monitoring services
- •Support both PoE++ and PoE+ providing 60 W and 30 W for each port respectively with high power budget of up to 960 W
- •Support Multi-Gigabit: 100M/1G/2.5G/5G/10G connections
- •L2 multicast, IGMP snooping, MVR and voice VLAN for convergence
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah Battery Replaces BB Battery SH7.2-12, SH 7.2-12 T MK ES7-12 (ML8-121221)
- RCA IR Master Remote Control, Black (KM38R01)
- ILC Replacement for APC Rbc6 Battery (RBC6 BATTERY APC)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery Replacement for Motosport GTZ14-S (YTZ14S1065)
- ZYXEL 16-port GbE Smart Managed Switch (GS1900-16 REV 03F)
- ZYXEL 24-port GbE L2 PoE Switch with GbE Uplink (GS2220-28HP)
- RED LION Ethernet Switch (105TX)
- ANTAIRA 16-Port Industrial Gigabit Unmanaged Ethernet Switch, w/12*10/100/1000Tx + 4*100/1000 SFP Slots; EOT (LNX-1604G-SFP-T)
- QNAP 3-Port 10Gbe Sfp+ 8 Port Gigab (QSW-308S-US)
- MOXA Unmgd Eth. Swtch W/ 6 10/100Baset(X)Ports, M1Eds208Ammsc (EDS-208A-MM-SC)
- ANTAIRA 5-Port 10/100TX Slim Industrial Ethernet Switch (LNX-500A)
- Zyxel Ethernet Switches