Shop All Ethernet Switches
Zyxel
48-port GbE L2 PoE Switch with GbE Uplink
Mfr # GS2220-50HP
Zoro # G809908221
product price: $1,579.99
/ea
Free Shipping & Returns
$1,579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features 8 x Gigabit Ethernet Network,2 x Gigabit Ethernet Network,2 x Gigabit Ethernet Expansion Slot
- Depth 6.37 in
- Includes 8-port GbE Smart Managed PoE Switch,Power Cord,,esk-mount Kit,Wall-mount Kit,
- Width 10.51 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zyxel
- MFR # GS2220-50HP
- Zoro # G809908221
- UPC # 760559126780
- Country of Origin China
- Category Ethernet Switches
Dimensions
Depth | 6.37 in |
Width | 10.51 in |
Details
Description/Special Features | 8 x Gigabit Ethernet Network,2 x Gigabit Ethernet Network,2 x Gigabit Ethernet Expansion Slot |
Includes | 8-port GbE Smart Managed PoE Switch,Power Cord,,esk-mount Kit,Wall-mount Kit, |
Color | Black |
Shape | Rectangle |
Description
The GS2220 Series has a rich Layer 2 feature set that can shape the traffic for diverse VoIP, video conference and IPTV deployments. Advanced traffic control features of the GS2220 Series such as L2 multicast, IGMP snooping, Multicast VLAN Registration MVR provide hotels, businesses, and educational institutions greater agility and more effective traffic management for the converged applications of today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOMTECH AC/DC Power Supply, 1 Output, 24V@20A, 480W (TDR-480-24)
- ADVANTUS Breakaway Lanyards, Metal J-Hook Fastener, Blue, PK24 (97130)
- MAXELL Headphone, Black (190319)
- ILC Replacement for Bellavista H2b360 Battery (H2B360)
- ZYXEL 24-port GbE L2 PoE Switch with GbE Uplink (GS2220-28HP)
- ZYXEL 16-port GbE Smart Managed Switch (GS1900-16 REV 03F)
- ADVANTECH 5Ge+1G Sfp Unmanaged Ind. Poe Switch W/T, EKI-2706G-1GFPI-BU (EKI-2706G-1GFPI-BU)
- ANTAIRA 5-Port Industrial Gigabit IEEE 802.3bt PoE++ Unmanaged Ethernet Switch, w/4-10/100/1000Tx (90W/Port) (LNP-0500G-bt-T)
- MOXA Unmgd Eth. Swtch W/ 16 10/100Baset(X)Ports, M1Eds2016Mlt (EDS-2016-ML-T)
- BLACK BOX Usb-Powered Gigabit 4-Port Switch (LGB304A)
- BRAINBOXES LTD Industrial Ethernet 8 Port Switch (SW-508)
- Zyxel Ethernet Switches