Shop All Ethernet Switches
Zyxel
24-port GbE Smart Managed PoE Switch
Mfr # GS1915-24EP
Zoro # G209908234
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Description/Special Features Wall Mountable,Rack-mountable
- Width 12.99 in
- Color Black
- Depth 9.06 in
- Includes 24-port GbE Smart Managed PoE Switch,Power Cord,Rack Mounting Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zyxel
- MFR # GS1915-24EP
- Zoro # G209908234
- UPC # 760559129958
- Country of Origin China
- Category Ethernet Switches
Dimensions
Width | 12.99 in |
Depth | 9.06 in |
Details
Description/Special Features | Wall Mountable,Rack-mountable |
Color | Black |
Includes | 24-port GbE Smart Managed PoE Switch,Power Cord,Rack Mounting Kit |
Shape | Rectangle |
Description
The Zyxel GS1915 Series offers 8/24-port GbE Smart Managed Switches with and without PoE connectivity to small business network. The GS1915 Series supports NebulaFlex that comes with handy features and superior performance. This series is the most affordable hybrid switch solution for SB/ SMB market. It can be easily setup through Nebula Control Center for cloud based unified management, or with its friendly Web GUI if you still prefer local setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fluke Scopemeter 196 (SCOPEMETER 196 FLUKE)
- DELL Wired Keyboard and Mouse - KM300C (DELL-KM300C-US)
- AUDIOVOX Audiovox SHSB1 Seat Heater for Either Cloth or Leather Seats (SHSB1)
- FELLOWES Drawer, Keyboard, Under, Black/Silver (8031207)
- ZYXEL 16-port GbE Smart Managed Switch (GS1900-16 REV 03F)
- ZYXEL 24-port GbE L2 PoE Switch with GbE Uplink (GS2220-28HP)
- MOXA Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports, -10?To 60°C (EDS-208A)
- SIEMENS Ethernet Switch, Unmanged, 5 Ports (6GK5005-0BA00-1AB2)
- MURR ELEKTRONIK CUBE67 I/O EXTENSION MODULE, 4 analog outputs (I), Cube67 AO4 E 4xM12 (I) (56721)
- RED LION Ethernet Switch (108TX)
- MOXA 5Port Entry-Level Unmgd Swtch, 5 Fast TpPorts, -10 To 60°C, Eds-2005-El (EDS-2005-EL)
- Zyxel Ethernet Switches