Shop All Ethernet Switches
Zyxel
24-port GbE Smart Managed PoE Switch
Mfr # GS1900-24EP
Zoro # G109908167
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Rack-mountable,Desktop
- Depth 9.05 in
- Length 1.73 in
- Width 12.9 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zyxel
- MFR # GS1900-24EP
- Zoro # G109908167
- UPC # 760559127220
- Country of Origin China
- Category Ethernet Switches
Dimensions
Depth | 9.05 in |
Length | 1.73 in |
Width | 12.9 in |
Details
Description/Special Features | Rack-mountable,Desktop |
Color | Black |
Includes | 24-port GbE Smart Managed PoE Switch,Power Cord,Rack Mounting Kit |
Shape | Rectangle |
Description
Zyxel's 24-port GS1900-24EP Smart Managed Gigabit Ethernet Switch, provides gigabit speed and essential management features to increase the flexibility and connectivity options of your business network. This Gigabit Ethernet switch with power saving features and full support for IPv6 future-proof your network. The GS1900-24EP has PoE with IEEE 802.3at Power over Ethernet PoE Plus standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cl3 Active High Speed HDMI Cable, 100 ft. (13763)
- PHILIPS SmartMeeting HD Audio and Video Conferencing Solution (PSE0550)
- APC Back UPS Pro 10-Outlet 900W/1500VA LCD UPS System, BX1500M (BX1500M)
- TRIPP LITE USB 2.0 Cable, Hi-Speed A/B, Choke, M/M, 6ft (U023-006)
- ZYXEL 24-port GbE L2 PoE Switch with GbE Uplink (GS2220-28HP)
- ZYXEL 16-port GbE Smart Managed Switch (GS1900-16 REV 03F)
- ADVANTECH Industrial Vdsl2 Ethernet Extender, M12 (EKI-1751I-AE)
- IFM Ethernet Switch, M12 Connections, IP67 (AL3050)
- TYCON SYSTEMS 48V 24W Gigabit Passive Poe Inserter (TP-POE-48G-24W)
- RED LION N-TRON SWITCH 10-30V-DC ETHERNET AND COMMUNICATION MODULE (302MC-ST10/100BASETX)
- MOXA Small Form Factor Pluggable Transceiver W/ 1000Basesx, Sfp-1Gsxlc (SFP-1GSXLC)
- Zyxel Ethernet Switches