Shop All Spray Primer
Zynolyte
Spray Primer, Gray, Flat Finish, 11 oz.
Mfr # Z8072
Zoro # G3712101
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Paint Color Family Grays
- Paint and Primer Finish Flat
- Net Weight 11 oz.
- Coverage 68 sq. ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zynolyte
- MFR # Z8072
- Zoro # G3712101
- UPC # 036333080723
- Country of Origin United States
- Category Spray Primer
Dimensions
Container Size | 16 oz |
Description
Spray Primer, Opacity 100 Percent, Maximum Dry Film Thickness 1 mil, Maximum Wet Film Thickness 2 mil, Coating Application General Purpose Spray Primer, Color Family Gray, Compatible Surface Material Metal, Plastic, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Phenolic Alkyd Enamel, Color Gray, Container Size 16 oz, Coverage Area 68 sq ft/can, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand Zynolyte, Container Type Aerosol Can, Dry Time Tack Free 10 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCK SOLID Paint Solidifier, Container Size 2 L, PK12 (XB111R-12)
- ZORO SELECT Paint Trim Guide, ABS w/SS Blade, 12 In (2FDK3)
- 3M Tack Cloth 36 in. W X 17 in. L White Synthetic Fiber Wood Refinisher's Tack Cloth (10132NA)
- PFERD 1/2" Chip Paint Brush (89695)
- RUST-OLEUM Spray Primer, Flat, Gray, 12 oz, Exterior (334017)
- RUST-OLEUM Rust Preventative Spray Primer, Red, Flat Finish, 15 oz. (V2169838)
- ZINSSER Spray Primer, White, Flat Finish, 13 oz (287512)
- RUST-OLEUM Red, Gloss Finish, 10 oz. (V2407830)
- SEM PRODUCTS EZ COAT OEM PRIMER BLACK (SE62213)
- RUST-OLEUM Black Primer, Flat Finish, 12 oz (249846)
- ZINSSER 13 Oz White Cover-Stain Oil-Based Stain Block Primer (03608)
- Zynolyte Spray Paint & Primer