Shop All Reagents and Refills
Zymo Research
Zyppy Plasmid Miniprep Kit, 800 Preps
Mfr # ZD4037
Zoro # G004993824
product price: $1,199.99
/ea
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZD4037
- Zoro # G004993824
- Country of Origin United States
- Category Reagents and Refills
Description
The Zyppy Plasmid Miniprep Kit is a plasmid DNA kit that features a pellet-free modified alkaline lysis system that bypasses the normal cell-pelleting and resuspension steps common to classical plasmid preparation procedures. Simply add the uniquely formulated 7X Lysis Buffer directly to your bacterial culture, neutralize, and then purify with Zymo-Spin column technology. Additionally, the patented colored buffers included in the kit allow for easy visualization of complete cell lysis and neutralization. The Zyppy Plasmid Miniprep Kit is the fastest and easiest method available to separate plasmid DNA from E. Coli efficiently. The plasmid DNA is high quality, endotoxin-free, and well suited for use in transfection, bacterial transformation, restriction endonuclease digestion, DNA ligation, PCR, transcription, sequencing, and other sensitive downstream applications. Fastest: 8 minutes from culture flask to high-quality plasmid DNA. Pellet-Free: Direct lysis procedure omits cell-pelleting and resuspension steps. High Quality: Ready for PCR, sequencing, cloning, and transfection.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Ligation, sequencing, restriction endonuclease digestion, in vitro transcription, and other sensitive applications requiring pure DNA. Elution Volume: 30 μl Equipment: Microcentrifuge and/or a vacuum manifold. Processing Time: 8 minutesPurity: Typical Abs260/280 1.8. Size Range: Up to 25 kb Yield: Up to 25 μg of plasmid DNA per preparation, depending on the plasmid copy number, culture growth conditions, and strain of E. Coli utilized.Shipping Weight: 6.2501 lbs
Shipping Dimensions: 12.00 x 10.50 x 8.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Ligation, sequencing, restriction endonuclease digestion, in vitro transcription, and other sensitive applications requiring pure DNA. Elution Volume: 30 μl Equipment: Microcentrifuge and/or a vacuum manifold. Processing Time: 8 minutesPurity: Typical Abs260/280 1.8. Size Range: Up to 25 kb Yield: Up to 25 μg of plasmid DNA per preparation, depending on the plasmid copy number, culture growth conditions, and strain of E. Coli utilized.Shipping Weight: 6.2501 lbs
Shipping Dimensions: 12.00 x 10.50 x 8.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Multi Vortex-Genie Large Cap Mixer, 120V (SI-M236)
- RPI o-Phenylenediamine, 250 G (P22600-250.0)
- SP SCIENCEWARE Magnetic Stirring Bars, PK6 (F37161-0000)
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00, 10L, Plastic (793ER1)
- ZYMO RESEARCH MagBinding Beads, 8 ml (ZD4100-2-8)
- ZYMO RESEARCH DNA/RNA Shield, 50 ml (ZR1100-50)
- ZYMO RESEARCH Buffer P1, Red, 80 ml (ZD4027-1-80)
- ZYMO RESEARCH DNA/RNA Shield, 2X Concentrate, 125 ml (ZR1200-125)
- ZYMO RESEARCH MagBinding Beads, 24 ml (ZD4100-2-24)
- ZYMO RESEARCH ZR Plasmid Miniprep-Classic Kit, 100 Preps (ZD4015)
- LOVIBOND Silica HR Reagent Set, 10 ml (535700)
- Zymo Research Water Quality Testing