Shop All Reagents and Refills
Zymo Research
Zyppy-96 Plasmid MagPrep Kit, 4 x 96 Preps
Mfr # ZD4101
Zoro # G204993839
product price: $992.99
/ea
Free Shipping & Returns
$992.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZD4101
- Zoro # G204993839
- Country of Origin United States
- Category Reagents and Refills
Description
The Zyppy-96 Plasmid MagBead Miniprep is the fastest high-throughput (96-well), Pellet-Free plasmid DNA kit available for efficient isolation of plasmid DNA from E. coli. This plasmid DNA kit features a modified alkaline lysis system that bypasses tedious centrifugation, pelleting, and re-suspension steps common to conventional procedures. Instead, the uniquely formulated Deep Blue Lysis Buffer is added directly to bacterial cultures in a 96-well block. Buffer neutralization and lysate separation steps are expedited using a specially designed Neutralization Buffer. Plasmid DNA is then purified using the featured magnetic bead based technology. This straightforward procedure is compatible for either automated or manual processing. Eluted plasmid DNA is of the highest quality, endotoxin-free, and is well suited for use in restriction endonuclease digestion, DNA ligation, PCR, transcription, sequencing, and other sensitive downstream applications including transfection. An overview of the purification procedure is shown below. Pellet-Free: Rapid direct lysis procedure omits cell-pelleting and resuspension stepsHigh Quality: Ready for PCR, sequencing, cloning, and transfectionIdeal for Synthetic Biology: Fastest, high-throughput automated method for preparing high-quality plasmid DNA.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Ligation, sequencing, restriction endonuclease digestion, in vitro transcription, and other sensitive applications requiring pure DNA.Elution Volume: 30 μl Equipment: Magnetic Stand, Heating Element, or Liquid Handler Processing Time: 60 min Purity: Typical Abs 260/280 1.8. Size Range: Up to 25 kbYield: Up to 5 μg per preparation, depending on the plasmid copy number, culture growth conditions, and strain of E. Coli processed.Shipping Weight: 4.6251 lbs
Shipping Dimensions: 12.00 x 10.50 x 8.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Ligation, sequencing, restriction endonuclease digestion, in vitro transcription, and other sensitive applications requiring pure DNA.Elution Volume: 30 μl Equipment: Magnetic Stand, Heating Element, or Liquid Handler Processing Time: 60 min Purity: Typical Abs 260/280 1.8. Size Range: Up to 25 kbYield: Up to 5 μg per preparation, depending on the plasmid copy number, culture growth conditions, and strain of E. Coli processed.Shipping Weight: 4.6251 lbs
Shipping Dimensions: 12.00 x 10.50 x 8.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIT Scitus Bottle Top Dispenser, 100ml (SCI-100)
- UNITED SCIENTIFIC Buchner Funnel, Porcelain, Capacity 600M (JBF600)
- PARKER Automatic Float Drain, 22 to 232 psi (M12.FD.0001)
- CULLIGAN FILTER NON-CELLULOSE 2PK (D-15)
- ZYMO RESEARCH 2X Digestion Buffer, 80 ml (ZD3050-1-80)
- ZYMO RESEARCH ZymoPURE Plasmid Miniprep Kit, 50 Preps (ZD4209)
- ZYMO RESEARCH MagBinding Beads, 8 ml (ZD4100-2-8)
- ZYMO RESEARCH DNA/RNA Shield, 50 ml (ZR1100-50)
- ZYMO RESEARCH ZR Plasmid Miniprep-Classic Kit, 100 Preps (ZD4015)
- ZYMO RESEARCH Buffer P1, Red, 80 ml (ZD4027-1-80)
- OAKTON ZERO OXYGEN SOLUTION OAKTON OAKTON 500 (WD-00653-00 .)
- Zymo Research Water Quality Testing