Shop All Microbiology Media
Zymo Research
ZymoScript One-Step RT-qPCR Kit
Mfr # ZR3014
Zoro # G904993832
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 6.5 in
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZR3014
- Zoro # G904993832
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 6 in |
Width | 6.5 in |
Length | 9 in |
Description
is an optimized RT-qPCR kit that contains all the necessary components for fast reverse transcription and robust qPCR amplification in a single tube. The One-Step RT-qPCR kit is compatible with both SYBR Green and TaqMan probe-based assays for ultimate flexibility. The visual tracking dye included in the master mix allows accurate reaction set-up. Flexible RT-qPCR kit compatible with both, SYBR Green and TaqMan based assays Efficient cDNA synthesis and robust amplification in as little as 1.5 hours Superior performance
Storage Temperature: -20C
Storage Conditions: Freezer
Equipment:thermal cycler/qPCR instrument Sample Source:RNA Size:100 reactionsShipping Weight: 2 lbs
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: -20C
Storage Conditions: Freezer
Equipment:thermal cycler/qPCR instrument Sample Source:RNA Size:100 reactionsShipping Weight: 2 lbs
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wash Bottle, Std Spout, 32 oz, Natural, PK4 (F11615-1000)
- DOVER Tin Funnel 10 Oz (BF20)
- SPECTRUM Silver Nitrate, Crystal, Reagent, ACS, 500g (S1085-500GM10)
- YSI Conductivity Meter (EC30A)
- ZYMO RESEARCH Quick-DNA Miniprep Plus Kit, 200 Preps (ZD4069)
- ZYMO RESEARCH DNA/RNA Shield - Blood Collection Tube, 50 Pack, 50PK (ZR1150)
- ZYMO RESEARCH DNA Clean & Concentrator-5 (10 Preps) w/ Zymo-Spin I Columns (Uncapped) (ZD4003T)
- ZYMO RESEARCH DNase/RNase-Free Water, 30 ml (ZW1001-30)
- ZYMO RESEARCH Quick-DNA Miniprep Plus Kit, 50 Preps (ZD4068)
- ZYMO RESEARCH Direct-zol RNA Miniprep Plus 50 Preps (ZR2070)
- A2Z SCILAB Inoculation Loop 5 mm, Single Nichrome Wire, Aluminum Handle (A2Z-ZR148)
- Zymo Research Microbiology Media