Shop All Lab Needles & Syringes
Zymo Research
ZymoPURE Syringe Plungers, 5/pk, 5PK
Mfr # ZC1037-5
Zoro # G705299980
product price: $23.45
/pk 5, $4.69/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Housing Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1037-5
- Zoro # G705299980
- Country of Origin United States
- Category Lab Needles & Syringes
Dimensions
Length | 4 in |
Housing Height | 4 in |
Description
For use with the ZymoPure Plasmid Midiprep Kit. Please note that the Syringe Filters are sold separately.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.375 lbs
Shipping Dimensions: 4.00 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.375 lbs
Shipping Dimensions: 4.00 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NICHIRYO Micro Pipette 20-200ul, Single (00-NLT-200)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (152143)
- GLOBE SCIENTIFIC PCR 8-strip dome caps, PP, natural, no tubes PK (PCR-02DC)
- SPECTRUM Propylene Oxide, 500mL (E0016-500ML)
- TRU-FLATE Lubrimatic Battery Syringe Filler 6 oz (75-033)
- AIR-TITE Cap For Dispensing Tips, PK100 (NDT-CAP)
- WHEATON Syringe, Luer, Dosys 155, 10mL, PK3 (W851004)
- NORM-JECT 1 mL Plastic Syringe, Luer Slip, PK100 (4010.200V0)
- SYNTHWARE GLASS SYRINGE (FOR LAB USE ONLY), CAPACITY: 20mL (S371205)
- UNITED SCIENTIFIC Teasing Needle, Sharp, Straight (NSS001)
- SYNTHWARE SYRINGE NEEDLES, #304 STAINLESS STEEL, 0. 6mm, 300mm (S386300)
- Zymo Research Lab Needles & Syringes