Shop All Reagents and Refills
Zymo Research
ZymoPURE Plasmid Miniprep Kit, 50 Preps
Mfr # ZD4209
Zoro # G105255678
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZD4209
- Zoro # G105255678
- Country of Origin United States
- Category Reagents and Refills
Description
Part of the ZymoPURE Plasmid Kits collection, the ZymoPURE Plasmid Miniprep Kit features a spin column-based method for the purification of up to 100 μg of ultra-pure endotoxin-free plasmid DNA in less than 15 minutes. The unique spin-column design also provides zero buffer retention and a low elution volume. ZymoPURE technology uses a modified alkaline lysis method and features novel binding chemistry that yields highly concentrated plasmid DNA (up to 3 μg/μl). In addition, the wash regimen has been optimized to ensure the plasmid DNA is free of endotoxins, salt, protein, and RNA. The result is plasmid DNA suitable for transfection, restriction endonuclease digestion, bacterial transformation, PCR amplification, DNA sequencing, and other sensitive downstream applications. As an added convenience, the ZymoPURE Plasmid Miniprep Kit contains colored buffers that permit error-free visualization and identification of complete bacterial cell lysis and neutralization. Highest Yield: Purify up to 100 μg of plasmid DNA in as little as 25 μl directly from a spin-column. Transfection-Grade: 50,000 times fewer endotoxins than industry leading minipreps.BAC/YAC/PAC Ready: Purify DNA up to ~200 kb.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Transfection, transformation, sequencing, restriction endonuclease digestion, in vitro transcription, in vivo studies, genome editing, and other sensitive applications. Binding Capacity: 100 μgCulture Input: 5 mLElution Volume: 25 μl Endotoxin Levels: 1 EU/μg Equipment: Microcentrifuge and/or vacuum manifoldFormat: Spin Column Processing Time: 15 min Purity: Typical Abs 260/280 1.8 and Abs 260/230 2.0 Recommended Sample Volume: 5.0 ml Size Range: Up to 25 kb Yield: Up to 100 μg per preparation, depending on the plasmid copy number, culture growth conditions, and strain of E. coli utilized.Shipping Weight: 1 lbs
Shipping Dimensions: 7.00 x 5.00 x 4.50
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Transfection, transformation, sequencing, restriction endonuclease digestion, in vitro transcription, in vivo studies, genome editing, and other sensitive applications. Binding Capacity: 100 μgCulture Input: 5 mLElution Volume: 25 μl Endotoxin Levels: 1 EU/μg Equipment: Microcentrifuge and/or vacuum manifoldFormat: Spin Column Processing Time: 15 min Purity: Typical Abs 260/280 1.8 and Abs 260/230 2.0 Recommended Sample Volume: 5.0 ml Size Range: Up to 25 kb Yield: Up to 100 μg per preparation, depending on the plasmid copy number, culture growth conditions, and strain of E. coli utilized.Shipping Weight: 1 lbs
Shipping Dimensions: 7.00 x 5.00 x 4.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND DPD Free CL2 Reagent PP, 5 ml, 100 ct (530090)
- GLOBE SCIENTIFIC PCR 8-strip dome caps, PP, natural, no tubes PK (PCR-02DC)
- GLOBE SCIENTIFIC Transfer Pipet, 1.7mL, 87mm, PK500 (138020-S20)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2608)
- ZYMO RESEARCH ZymoPURE II Plasmid Maxiprep, 10 Preps (ZD4202)
- ZYMO RESEARCH Buffer P1, Red, 80 ml (ZD4027-1-80)
- ZYMO RESEARCH 2X Digestion Buffer, 80 ml (ZD3050-1-80)
- ZYMO RESEARCH MagBinding Beads, 8 ml (ZD4100-2-8)
- ZYMO RESEARCH Buffer P2, Green, 80 ml (ZD4027-2-80)
- ZYMO RESEARCH ZR Plasmid Miniprep-Classic Kit, 100 Preps (ZD4015)
- LOVIBOND Dissolved Oxygen Reagent, 30 Ampoules (380450)
- Zymo Research Reagents and Refills