Shop All Reagents and Refills
Zymo Research
ZymoPURE II Plasmid Gigaprep, 5 Preps
Mfr # ZD4204
Zoro # G305255935
product price: $826.99
/ea
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZD4204
- Zoro # G305255935
- Country of Origin United States
- Category Reagents and Refills
Description
Part of the ZymoPURE Plasmid Kits collection, the ZymoPURE II Plasmid Gigaprep kit provides the fastest and simplest method available to efficiently isolate up to 10 mg of transfection grade plasmid DNA from E. coli. Utilizing a modified alkaline lysis in conjunction with a novel binding system, the ZymoPURE II Plasmid Gigaprep kit can process up to 2.5 L of culture in less than 50 minutes. This remarkable kit results in significantly more plasmid DNA while providing drastically reduced processing times. The plasmid DNA is bound onto a column with a vacuum instead of a lengthy gravity flow column. Additionally, there is no ethanol precipitation step required and the elution is performed using a microcentrifuge. The recovered plasmid DNA is highly concentrated (up to 3 μg/μl) , EndoZero, vaccine-grade, and transfection-ready. As an added convenience, the ZymoPURE II Plasmid Gigaprep kit contains colored buffers that permit error-free visualization and identification of complete bacterial cell lysis and neutralization.Fast: 50 minute Gigapreps Highest Yield: Purify up to 10 mg of plasmid DNA directly from a spin-column. Ultra-Pure: EndoZero, vaccine grade, and transfection ready.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Transfection, transformation, sequencing, restriction endonuclease digestion, in vitro transcription, in vivo studies, genome editing, and other sensitive applications. Binding Capacity: 10 mg Culture Input: 2.5 L Elution Volume: 2 ml Endotoxin Levels: 0.025 EU/μg Plasmid DNA Equipment: Vacuum/vacuum manifold and swinging bucket centrifuge Format: Spin Column Processing Time: 50 minPurity: Typical Abs 260/280 1.8 and Abs 260/230 2.0Recommended Sample Volume: 2.5 L Size Range: Up to 200 kb Yield: 10 mg per preparation (Actual yield is dependent on the plasmid copy number, culture growth conditions, and strain of E. coli utilized)Shipping Weight: 15.5 lbs
Shipping Dimensions: 12.00 x 10.50 x 16.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Transfection, transformation, sequencing, restriction endonuclease digestion, in vitro transcription, in vivo studies, genome editing, and other sensitive applications. Binding Capacity: 10 mg Culture Input: 2.5 L Elution Volume: 2 ml Endotoxin Levels: 0.025 EU/μg Plasmid DNA Equipment: Vacuum/vacuum manifold and swinging bucket centrifuge Format: Spin Column Processing Time: 50 minPurity: Typical Abs 260/280 1.8 and Abs 260/230 2.0Recommended Sample Volume: 2.5 L Size Range: Up to 200 kb Yield: 10 mg per preparation (Actual yield is dependent on the plasmid copy number, culture growth conditions, and strain of E. coli utilized)Shipping Weight: 15.5 lbs
Shipping Dimensions: 12.00 x 10.50 x 16.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTL SCIENTIFIC SUPPLY Oil Detection Test Paper 2.75" L x 0.75" W, 100PK (GEN180)
- MENDA Bottle, One-Touch Pump, 6 oz, Yellow (35277)
- SPECTRUM K Hydroxide, Pellets, Rgnt, ACS, 500g (P1315-500GM)
- KRAFT TOOL Stucco Dash Brush, Bassine Bristles (PL114)
- ZYMO RESEARCH MagBinding Beads, 8 ml (ZD4100-2-8)
- ZYMO RESEARCH ZR Plasmid Miniprep-Classic Kit, 100 Preps (ZD4015)
- ZYMO RESEARCH ZymoPURE Plasmid Miniprep Kit, 50 Preps (ZD4209)
- ZYMO RESEARCH ZymoPURE Plasmid Miniprep Kit, 800 Preps (ZD4212)
- ZYMO RESEARCH DNA/RNA Shield, 2X Concentrate, 125 ml (ZR1200-125)
- ZYMO RESEARCH 2X Digestion Buffer, 80 ml (ZD3050-1-80)
- ZYMO RESEARCH ZymoPURE II Plasmid Midiprep, 25 Preps (ZD4200)
- Zymo Research Water Quality Testing