Shop All Lab Equipment Parts
Zymo Research
ZymoPure Giga Filter, 1 Pack
Mfr # ZC1038-1
Zoro # G305299960
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Width 7 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1038-1
- Zoro # G305299960
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Length | 5 in |
Width | 7 in |
Height | 5 in |
Description
The ZymoPURE Giga Filter features durable polypropylene construction and novel filtration media that allows for rapid clarification of up to 500 ml of neutralized bacterial lysate using a vacuum source. The ZymoPURE Giga Filter also has a uniquely designed fitting that permits use with either 33 mm or 45 mm-neck glass bottles. Filter units are non-sterile and include a polypropylene cap for the reservoir.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Compatibility: Vacuum source Volumetric Capacity: 500 mlShipping Weight: 0.3801 lbs
Shipping Dimensions: 7.00 x 5.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Compatibility: Vacuum source Volumetric Capacity: 500 mlShipping Weight: 0.3801 lbs
Shipping Dimensions: 7.00 x 5.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLITECH Nylon Membrane Filters, 0.2 Micron, 25mm, PK100 (NY0225100)
- TRICORBRAUN 750 ml Glass Round Fluted Tapered Jimmy Lee Liquor Bottle 18.5 mm Bar Top Neck Finish, Clear (140950)
- ANALYTIK JENA Compact UV Lamp, 365 NM (353062)
- SP SCIENCEWARE Carboy, 2.5 Gallon, Polypropylene (F10794-0025)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- SPER SCIENTIFIC Wet Bulb Globe Heat Stress Meter (800036)
- SP BEL-ART Write-On Label Tape Rainbow Pack, 3, PK6 (F13463-0600)
- A2Z SCILAB 24 Pcs Stainless Steel Lab Dissection Tools Set Multi Titanium Color with Carrying Case (A2Z-ZR-KIT-192)
- BEL-ART Clavies Biohazard Bag Holder Cover for F13192-0002 And F13192-0003 (F13192-0102)
- 3M Gelcoat Heavy Cutting Compound (36103)
- UNITED SCIENTIFIC Triangular Support Stand W/Rod, Cast Iro (TSR420)
- Zymo Research Lab Equipment Parts