Shop All Microbiology Media
Zymo Research
ZymoBIOMICS Spike-in Control II (Low Microbial Load), 25 Preps
Mfr # ZD6321
Zoro # G905256257
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1 in
- Width 0.5 in
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zymo Research
- MFR # ZD6321
- Zoro # G905256257
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 1 in |
Width | 0.5 in |
Length | 0.5 in |
Description
ZymoBIOMICS Spike-in Control II (Low Microbial Load) consists of three bacteria strains, Truepera radiovictrix, Imtechella halotolerans and Allobacillus halotolerans. When spiked into a microbial sample, this product will serve as an in situ positive control for DNA-sequencing-based microbiome measurements. Of the three chosen bacteria, Imtechella halotolerans is Gram-negative and Allobacillus halotolerans is Gram-positive. Truepera radiovictrix is resistant to lysozyme lysis and has very high GC content. They represent different challenges in NGS-based analysis. Moreover, with accurately quantified cell number and a log abundance distribution, this standard enables absolute cell number quantification in cases such as pathogen load detection. Absolute Quantification: Enables cell number measurements from low bacterial load samples using Next-Gen Sequencing.In situ Quality Control: Ensures each sample is quantified accurately. Log Abundance Distribution: Three microbes alien to the human microbiome in log-distribution from 103 to 105 cells.
Storage Temperature: -20C
Storage Conditions: Freezer
Biosafety: This product is not biohazardous as microbes have been fully inactivated.Impurity Level: < 0.01% foreign microbial DNA Sample Storage: -80°C Storage Solution: DNA/RNA ShieldShipping Weight: 0.1301 lbs
Shipping Dimensions: 0.50 x 1.00 x 0.50
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: -20C
Storage Conditions: Freezer
Biosafety: This product is not biohazardous as microbes have been fully inactivated.Impurity Level: < 0.01% foreign microbial DNA Sample Storage: -80°C Storage Solution: DNA/RNA ShieldShipping Weight: 0.1301 lbs
Shipping Dimensions: 0.50 x 1.00 x 0.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #70, B/S, 8 In, Half Ht (70BS8H)
- WISCONSIN PHARMACAL Wisconsin Pharmacal WPC-301 2019 Potable Aqua Water Purification Tablets (WPC-301)
- HENKE-JECT Disp Syringe, Luer Slip, 2.5 mL, PK100 (5020.000V0)
- OAKTON TDS Meter, 32 to 122 Degrees, 0 to 10 ppt (3563408)
- ZYMO RESEARCH Human Methylated & Non-Methylated DNA Set, DNA w/primers (ZD5014)
- ZYMO RESEARCH ZR 50 bp DNA Marker, 50 µg/100 µl (ZM5001-50)
- ZYMO RESEARCH CT Conversion Reagent, 5 x 10 Conversions, 5 Tubes (ZD5001-1-50)
- ZYMO RESEARCH M-Binding Buffer-Gold, 30 ml (ZD5005-3)
- ZYMO RESEARCH Direct-zol RNA Miniprep, 200 Preps (ZR2052)
- ZYMO RESEARCH Quick-RNA FFPE MiniPrep, 50 Preps (ZR1008)
- GLOBE SCIENTIFIC Holding Tray, 24-Place, PK10 (51601)
- Zymo Research Microbiology Media