Shop All Microbiology Media
Zymo Research
ZymoBIOMICS DNA/RNA Mini Kit, 50 Preps
Mfr # ZR2002
Zoro # G705256419
product price: $912.99
/ea
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8 in
- Width 13 in
- Length 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZR2002
- Zoro # G705256419
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 8 in |
Width | 13 in |
Length | 6.5 in |
Description
The ZymoBIOMICS DNA/RNA Miniprep Kit is designed for purifying DNA and RNA from a wide array of sample inputs (e.g. feces, soil, plant, water, and biofilms) that is ready for microbiome or metagenome analyses. The ZymoBIOMICS innovative lysis system eliminates bias associated with unequal lysis efficiencies of different organisms (e.g. Gram-negative/positive bacteria, fungus, protozoans, and algae). The provided DNA/RNA Shield preserves nucleic acids at ambient temperatures, providing an unbiased molecular snapshot of the sample. The procedure uses Zymo-Spin Column technology that results in high-quality DNA and total RNA (including small RNAs 17-200 nt) that is free of PCR inhibitors (e.g. polyphenols, humic acids, and fulvic acids). Ready for RT-PCR, arrays, sequencing, etc. Unbiased Lysis: Efficient and unbiased lysis of microbes including Grampositive/negative bacteria, fungi, protozoans, and viruses from any sample (feces, soil, plant, water, biofilms, swabs, saliva, body fluids, etc.) Ultra-Pure: DNA and Total RNA (including small/micro RNAs) is inhibitor-free and ready for qPCR and microbiome measurements using Next-Gen Sequencing. High Sensitivity: Increased detection limit of very low abundance organisms.
Storage Temperature: Room Temperature
Equipment: Microcentrifuge, vortex, cell disrupter (recommended) Purity: DNA and RNA is ready for Next-Gen sequencing, RTPCR, microarray, hybridization, etc. A260/A280, A260/A230: >1.8.Sample Source: Bacterial, fungal, protozoan, algae, viral, mitochondrial, and host RNA is efficiently isolated from 200 mg of mammalian feces, 250 mg soil, 200 mg plant/seed, 50-100 mg (wet weight) fungal bacterial cells, biofilms, and water.Size Range: DNA and Total RNA 17 ntYield: 100 μg DNA/RNA (binding capacity), 50 μl (elution volume)Shipping Weight: 3.5001 lbs
Shipping Dimensions: 13.00 x 8.00 x 6.50
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Equipment: Microcentrifuge, vortex, cell disrupter (recommended) Purity: DNA and RNA is ready for Next-Gen sequencing, RTPCR, microarray, hybridization, etc. A260/A280, A260/A230: >1.8.Sample Source: Bacterial, fungal, protozoan, algae, viral, mitochondrial, and host RNA is efficiently isolated from 200 mg of mammalian feces, 250 mg soil, 200 mg plant/seed, 50-100 mg (wet weight) fungal bacterial cells, biofilms, and water.Size Range: DNA and Total RNA 17 ntYield: 100 μg DNA/RNA (binding capacity), 50 μl (elution volume)Shipping Weight: 3.5001 lbs
Shipping Dimensions: 13.00 x 8.00 x 6.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE GAS DISPERSION TUBE, FRITTED, 15° ANGLE, 40mm, MEDIUM (F274045M)
- THE MAGNET SOURCE MAGNT PARTS TRAY 9.5"" DS (07685)
- SCORPION PROTECTIVE COATING LECITHIN MOLD RELEASE (LMR)
- UNITED SCIENTIFIC Rubber Stoppers, 1-Hole, #11 1/2, PK 6 (RST11A-H)
- ZYMO RESEARCH Quick-DNA Miniprep Plus Kit, 50 Preps (ZD4068)
- ZYMO RESEARCH Quick-RNA Miniprep Plus Kit, 50 Preps (ZR1057)
- ZYMO RESEARCH ZR DNA Sequencing Clean-up Kit, 200 Preps (ZD4051)
- ZYMO RESEARCH DNA/RNA Shield - Blood Collection Tube, 50 Pack, 50PK (ZR1150)
- ZYMO RESEARCH Human Methylated & Non-Methylated DNA Set, DNA w/primers (ZD5014)
- ZYMO RESEARCH DNase/RNase-Free Water, 30 ml (ZW1001-30)
- ZYMO RESEARCH ZymoBIOMICS DNA Wash Buffer 2, 60 ml (ZD4300-4-60)
- Zymo Research Microbiology Media