Shop All Lab Equipment Parts
Zymo Research
Zymo-Spin VI Columns w/Zymo Maxi Filter, 20 Pack, 20PK
Mfr # ZC1017-20
Zoro # G605299974
product price: $146.99
/pk 20, $7.35/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 in
- Height 7 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1017-20
- Zoro # G605299974
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Length | 3 in |
Height | 7 in |
Width | 5 in |
Description
The Zymo-Spin VI with Zymo Maxi Filter assembly can be used with vacuum manifolds for the purification of DNA or RNA. The spin-column and filter feature durable polypropylene construction. The spin-column features a unique silica-based matrix for the purification of up to 500 g DNA or RNA in 2 ml eluate. The capacity of the spin-column with filter is 75 ml.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA Purification Binding Capacity: 500 μg DNA/500 μg RNA Capacity: 75 ml with Filter Compatibility: Vacuum Manifold Elution Volume: 2 ml Matrix/Construction: Silica-based/polypropyleneShipping Weight: 0.375 lbs
Shipping Dimensions: 5.00 x 7.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA Purification Binding Capacity: 500 μg DNA/500 μg RNA Capacity: 75 ml with Filter Compatibility: Vacuum Manifold Elution Volume: 2 ml Matrix/Construction: Silica-based/polypropyleneShipping Weight: 0.375 lbs
Shipping Dimensions: 5.00 x 7.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK30 (GLA-00939)
- DYNALON HDPE CYLNDRCL JAR W/CAP 500ML, PK10 (226415-0500)
- GLOBE SCIENTIFIC Transfer Pipette, 50uL, 59mm L, PK5000 (139110)
- DYNALON Wide-Mouth Jars, 60mL/2 oz., PK12 (421125)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- VALLEJO PAINT 70805 Model Color - German Orange Mil (VJP70805)
- UNITED SCIENTIFIC Milliammeter, Dc, 0-100Ma (MMA005)
- UNITED SCIENTIFIC Insect Pin, #1, PK 100 (IPIN01-PK/100)
- SP SCIENCEWARE Safety Shield, 36 In H (H24964-0000)
- VELCRO BRAND Hook Eye Adhesive Brand Industrial Strength 2inx4ft (113 0384)
- INFRATECH Infratech INF15-1015 Speed Dry Waterborne Drying System InfraRed Heater and Fan Combo (INF15-1015)
- Zymo Research Lab Equipment Parts