Shop All Lab Equipment Parts
Zymo Research
Zymo-Spin VI Columns w/Zymo Maxi Filter, 10 Pack, 10PK
Mfr # ZC1017-10
Zoro # G805299965
product price: $93.85
/pk 10, $9.39/ea
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2 in
- Width 10 in
- Height 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1017-10
- Zoro # G805299965
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Length | 2 in |
Width | 10 in |
Height | 7.5 in |
Description
The Zymo-Spin VI with Zymo Maxi Filter assembly can be used with vacuum manifolds for the purification of DNA or RNA. The spin-column and filter feature durable polypropylene construction. The spin-column features a unique silica-based matrix for the purification of up to 500 g DNA or RNA in 2 ml eluate. The capacity of the spin-column with filter is 75 ml.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA Purification Binding Capacity: 500 μg DNA/500 μg RNA Capacity: 75 ml with Filter Compatibility: Vacuum Manifold Elution Volume: 2 ml Matrix/Construction: Silica-based/polypropyleneShipping Weight: 0.25 lbs
Shipping Dimensions: 10.00 x 7.50 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA Purification Binding Capacity: 500 μg DNA/500 μg RNA Capacity: 75 ml with Filter Compatibility: Vacuum Manifold Elution Volume: 2 ml Matrix/Construction: Silica-based/polypropyleneShipping Weight: 0.25 lbs
Shipping Dimensions: 10.00 x 7.50 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Gas Cylinder Wall Bracket, Cast Aluminum (CLR-715M)
- EATON BUSSMANN Fuse Micro Oven 15A Cd2 (BP/ABC-15)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, White, PK12 (HS2860A)
- OAKTON PH and ORP Meter Kit (35660-10)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- UNITED SCIENTIFIC Laser Diffraction Kit (LDFKIT)
- GLOBE SCIENTIFIC Thermometer strip, adhesive, PK500 (112214)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 8" x 2" Molded Plastic Wheel - Axle Size 1/2" (748675A)
- MOTHERS Ca Gold Synth Wax 160Z (05716)
- UNITED SCIENTIFIC Short Path Distillation Kit (SPDK01)
- OHAUS In-use-cover, terminal for explorer bala (83033633)
- Zymo Research Lab Equipment Parts