Shop All Centrifuge Tubes
Zymo Research
Zymo-Spin VI Columns, Uncapped, 20 Pack, 20PK
Mfr # ZC1013-20
Zoro # G705256327
product price: $112.99
/pk 20, $5.65/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Height 7 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1013-20
- Zoro # G705256327
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 1 in |
Height | 7 in |
Width | 5 in |
Description
The versatile Zymo-Spin VI column can be used either in centrifuges or on vacuum manifolds for the purification of DNA and/or RNA. Exclusive to this column is a luer-lock bottom assembly. The Zymo-Spin VI features durable polypropylene construction and contains a unique silica-based matrix that allows purification of up to 500 Î1⁄4g DNA or RNA in 2 ml eluate. Capacity is 15 ml.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA PurificationBinding Capacity: 500 μg DNA/ 500 μg RNA Capacity: 15 ml Compatibility: Centrifuge, Vacuum Manifold Elution Volume: 2 ml Matrix/Construction: Silica-based/polypropyleneShipping Weight: 0.1874 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA PurificationBinding Capacity: 500 μg DNA/ 500 μg RNA Capacity: 15 ml Compatibility: Centrifuge, Vacuum Manifold Elution Volume: 2 ml Matrix/Construction: Silica-based/polypropyleneShipping Weight: 0.1874 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 8 Oz Glass Jar, Round, Flint, 70-450 Squat (012126)
- SIBATA Volumetric Pipette, 25mL Cap, 475mm, PK6 (2040-25-3MM)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J881)
- MOTHER EARTH Ndswell Pot Soil 1.5Cf (HGC714843)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- SCIENTIFIC SPECIALTIES ClusterTubes, Racked Tubes w/Clear Lid, Single Tube, Non-Sterile, 960/cs, 960PK (162532)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Pp, Pg, PK500 (6284)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes w/ Screw Caps, 2.0ml, 500/PK (144515)
- Zymo Research Lab Tubes