Shop All Centrifuge Tubes
Zymo Research
Zymo-Spin V-P Column Assembly w/15 ml and 50 ml Reservoir, 5 Pack, 5PK
Mfr # ZC1042-5
Zoro # G405256672
product price: $109.99
/pk 5, $22.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Height 7.5 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1042-5
- Zoro # G405256672
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 2 in |
Height | 7.5 in |
Width | 10 in |
Description
Available as a refill for the ZymoPURE Plasmid Maxiprep Kit. The versatile Zymo-Spin V-P with 15 ml conical and 50 ml reservoirs can be used in centrifuges or on-vacuum manifolds for the purification of plasmid DNA. The Zymo-Spin V-P features durable polypropylene construction and a unique silica-based matrix that allows for purification of up to 1.2 mg of plasmid DNA in 200 l eluate when used in combination with ZymoPURE Plasmid Prep buffers. Capacity with reservoir assembly is 65 ml.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.25 lbs
Shipping Dimensions: 10.00 x 7.50 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.25 lbs
Shipping Dimensions: 10.00 x 7.50 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 0.5X C-mount Camera Adapter for Microscopes with CX Photo-port (AD-C05-CX)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-16)
- SENSOREX RP Elctrd Hevy Dty 3/4 NPT 10ft Cbl Rnd (S271CD-ORP/BNC)
- AMSCOPE 2MP USB 3.0 Back-illuminated Color CMOS C-Mount Microscope Camera with Reduction Lens (MU203-BI)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes, Graduated, 1.5ml, Natural, 500/PK (145515)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 2mL, Pp, PK1000 (111568)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Ps, Pg, PK500 (6253)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558B)
- Zymo Research Centrifuge Tubes