Shop All Lab Equipment Parts
Zymo Research
Zymo-Spin V-E Columns w/Zymo Midi Filter, 25 Pack, 25PK
Mfr # ZC1021-25
Zoro # G005299956
product price: $160.99
/pk 25, $6.44/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5 in
- Height 7 in
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1021-25
- Zoro # G005299956
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 5 in |
Height | 7 in |
Length | 1 in |
Description
The versatile Zymo-Spin V-E column can be used either in microcentrifuges, centrifuges, or on vacuum manifolds for the purification of DNA and/or RNA. This column features a luer-lock top allowing it to be easily attached to a syringe, resesrvoir, or prefilter. The Zymo-Spin V-E features durable polypropylene construction and contains a unique silica-based matrix that allows purification of up to 125 g DNA, and 250 g RNA, in 150 l eluate. Capacity is 400 l.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA Purification Binding Capacity: 100 μg DNA/250 μg RNA Capacity: 400 μl Compatibility: Microcentrifuge, Centrifuge, Vacuum Manifold, Syringe (Luer-Lock top) Elution Volume: 150 μl Matrix/Construction: Silica-based/polypropyleneShipping Weight: 0.5 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA Purification Binding Capacity: 100 μg DNA/250 μg RNA Capacity: 400 μl Compatibility: Microcentrifuge, Centrifuge, Vacuum Manifold, Syringe (Luer-Lock top) Elution Volume: 150 μl Matrix/Construction: Silica-based/polypropyleneShipping Weight: 0.5 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 100uL, 83mm L, PK5000 (139114)
- 3B SCIENTIFIC Lab Supplies, Tungsten Wire (1009718)
- KIMBLE CHASE Acid Test Buret, 10 mL (A-620F-1)
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid 10 Percent, 60 mL (HA6310-B)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- DIGI-SENSE Traceable Waterproof/Shock-Resistant Sto (94460-55)
- INGERSOLL-RAND Tune-Up Kit, for 285B (IRT285B-TK1)
- SCOTCH Tan Freezer Tape 1 pk (178)
- DIGI-SENSE Compression Fitting, Probe Diameter 3/8 (18527-95)
- CHEMTRONICS Swab, 7 3/8 in L, 6 3/4 in Hand L, PK50 (CM502)
- PURELL Soap Refills, Foam, f/ES8 Dispenser, 1200ml, Blue, PK 2 (GOJ777902)
- Zymo Research Lab Equipment Parts