Shop All Centrifuge Tubes
Zymo Research
Zymo-Spin V-E Columns w/15 ml Conical Reservoir, 25 Pack, 25PK
Mfr # ZC1029-25
Zoro # G005256690
product price: $158.99
/pk 25, $6.36/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Width 10 in
- Height 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1029-25
- Zoro # G005256690
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 2 in |
Width | 10 in |
Height | 7.5 in |
Description
The versatile Zymo-Spin V-E column can be used either in microcentrifuges, centrifuges, or on vacuum manifolds for the purification of DNA and/or RNA. This column features a luer-lock top allowing it to be easily attached to a syringe, resesrvoir, or prefilter. The Zymo-Spin V-E features durable polypropylene construction and contains a unique silica-based matrix that allows purification of up to 125 g DNA, and 250 g RNA, in 150 l eluate. Capacity is 400
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA Purification Binding Capacity: 100 μg DNA/250 μg RNACapacity: 400 μl Compatibility: Microcentrifuge, Centrifuge, Vacuum Manifold, Syringe (Luer-Lock top) Elution Volume: 150 μl Matrix/Construction: Silica-based/polypropyleneShipping Weight: 1 lbs
Shipping Dimensions: 10.00 x 7.50 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA Purification Binding Capacity: 100 μg DNA/250 μg RNACapacity: 400 μl Compatibility: Microcentrifuge, Centrifuge, Vacuum Manifold, Syringe (Luer-Lock top) Elution Volume: 150 μl Matrix/Construction: Silica-based/polypropyleneShipping Weight: 1 lbs
Shipping Dimensions: 10.00 x 7.50 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS UV Lamp, 22 in L Bulb (1RK019)
- EAGLE THERMOPLASTICS Weighing Dish, PK100 (D70-100)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J903)
- TRICORBRAUN 16 oz Clear Glass Carafe/Decanter Round Bottle- 38-405 Neck Finish (093895)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- GLOBE SCIENTIFIC Storage Box, Lid for 15mL Tubes, PK4 (3058)
- BENCHMARK SCIENTIFIC Tube Adapter, For Use with Centrifugues (C3100-ADP)
- UNITED SCIENTIFIC Centrifuge Tube Box, For 15Ml Tubes, PK 4 (63351)
- LABCON NORTH AMERICA Transport Tubes, Sterile, 50ml, 25/Bag, 500/PK (163262LC)
- Zymo Research Lab Tubes