Shop All Centrifuge Tubes
Zymo Research
Zymo-Spin V-E Columns, 50 Pack, 50PK
Mfr # ZC1024-50
Zoro # G805256401
product price: $133.99
/pk 50, $2.68/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Width 10 in
- Height 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1024-50
- Zoro # G805256401
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 3 in |
Width | 10 in |
Height | 7.5 in |
Description
The versatile Zymo-Spin V-E column can be used either in microcentrifuges, centrifuges, or on vacuum manifolds for the purification of DNA and/or RNA. This column features a luer-lock top allowing it to be easily attached to a syringe, resesrvoir, or prefilter. The Zymo-Spin V-E features durable polypropylene construction and contains a unique silica-based matrix that allows purification of up to 125 g DNA, and 250 g RNA, in 150 l eluate. Capacity is 400 l.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA Purification Binding Capacity: 100 μg DNA/250 μg RNACapacity: 400 μl Compatibility: Microcentrifuge, Centrifuge, Vacuum Manifold, Syringe (Luer-Lock top) Elution Volume: 150 μl Matrix/Construction: Silica-based/polypropyleneShipping Weight: 0.375 lbs
Shipping Dimensions: 10.00 x 7.50 x 3.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA Purification Binding Capacity: 100 μg DNA/250 μg RNACapacity: 400 μl Compatibility: Microcentrifuge, Centrifuge, Vacuum Manifold, Syringe (Luer-Lock top) Elution Volume: 150 μl Matrix/Construction: Silica-based/polypropyleneShipping Weight: 0.375 lbs
Shipping Dimensions: 10.00 x 7.50 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL REAGENT ALCOHOL 10L (LC222006)
- WATTS UV REPLACEMENT BULB (68108453)
- LAB SAFETY SUPPLY Microscope Slide, White, Ground, PK72 (20F862)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP5, 15.0cm, PK100 (1005-150)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- KIMBLE CHASE Graduated Centrifuge Tube, API, PK 12 (45170-125)
- GLOBE SCIENTIFIC Storage Box, Lid for 15mL Tubes, PK4 (3058)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6256)
- SIMPORT SCIENTIFIC Cap Inserts, 0.5-2.0ml, Gray, 100/pk, 100PK (212435-GY)
- Zymo Research Labware