Shop All Centrifuge Tubes
Zymo Research
Zymo-Spin V Columns w/Reservoir, 50 Pack, 50PK
Mfr # ZC1016-50
Zoro # G505256336
product price: $174.99
/pk 50, $3.50/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Width 10 in
- Height 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1016-50
- Zoro # G505256336
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 3 in |
Width | 10 in |
Height | 7.5 in |
Description
The Zymo-Spin V with Reservoir assembly can be used in conjunction with centrifuges and on vacuum manifolds for the purification of DNA and/or RNA. The spin-column and reservoir feature durable polypropylene construction, and features a unique silica-based matrix for the purification of up to 100 g DNA or RNA in 150 l eluate. Capacity of the spin-column with reservoir is 15 ml.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications DNA/RNA PurificationBinding Capacity 100 g DNA/100 g RNACapacity 15 ml with ReservoirCompatibility Centrifuge, Vacuum ManifoldElution Volume 150 lMatrix/Construction Silica-based/polypropyleneShipping Weight: 0.5 lbs
Shipping Dimensions: 10.00 x 7.50 x 3.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications DNA/RNA PurificationBinding Capacity 100 g DNA/100 g RNACapacity 15 ml with ReservoirCompatibility Centrifuge, Vacuum ManifoldElution Volume 150 lMatrix/Construction Silica-based/polypropyleneShipping Weight: 0.5 lbs
Shipping Dimensions: 10.00 x 7.50 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT CELLTREAT® 96 Well Non-treated Plate, Round Bottom with Lid, Individual, Sterile (229590)
- GLOBE SCIENTIFIC Wash Bottle, Isopropanol, 500mL (WGW539VTML-GHS-1)
- DIGI-SENSE Traceable Thermocouple Thermometer with (91210-05)
- SCILOGEX LABORATORY Replacement Battery for Pipette Filler (248646-RB)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes, Graduated, 1.5ml, Natural, 500/PK (145515)
- GLOBE SCIENTIFIC Microcentrifuge tube, 2.0mL PP, 500PK (111574)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Non-Sterile, Free Standing, 1.5ml, 1000/PK (145554)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6255)
- Zymo Research Centrifuge Tubes