Shop All Centrifuge Tubes
Zymo Research
Zymo-Spin V Columns w/Reservoir, 25 Pack, 25PK
Mfr # ZC1016-25
Zoro # G605256328
product price: $111.99
/pk 25, $4.48/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Width 10 in
- Height 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1016-25
- Zoro # G605256328
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 2 in |
Width | 10 in |
Height | 7.5 in |
Description
The Zymo-Spin V with Reservoir assembly can be used in conjunction with centrifuges and on vacuum manifolds for the purification of DNA and/or RNA. The spin-column and reservoir feature durable polypropylene construction, and features a unique silica-based matrix for the purification of up to 100 g DNA or RNA in 150 l eluate. Capacity of the spin-column with reservoir is 15 ml.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications DNA/RNA PurificationBinding Capacity 100 g DNA/100 g RNACapacity 15 ml with ReservoirCompatibility Centrifuge, Vacuum ManifoldElution Volume 150 lMatrix/Construction Silica-based/polypropyleneShipping Weight: 0.375 lbs
Shipping Dimensions: 10.00 x 7.50 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications DNA/RNA PurificationBinding Capacity 100 g DNA/100 g RNACapacity 15 ml with ReservoirCompatibility Centrifuge, Vacuum ManifoldElution Volume 150 lMatrix/Construction Silica-based/polypropyleneShipping Weight: 0.375 lbs
Shipping Dimensions: 10.00 x 7.50 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wire Rack Holds 16 50ml Tubes (F18794-0001)
- 3M HOOKS LARGE VALPAK (17003-3ES)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- MICRO ESSENTIAL LAB pHydrion INSTA-CHEK Paper 50' L x .5" W (PLS236)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Non-Sterile, Free Standing, 1.5ml, 1000/PK (145554)
- UNITED SCIENTIFIC Centrifuge Tube Box, For 15Ml Tubes, PK 4 (63351)
- FISHER SCIENTIFIC 00 Disposable Centrifuge Tube 50Ml Centrifuge Parts And Accessory, 500PK (05-539-7)
- SCIENTIFIC SPECIALTIES Micro-Tube Cap Locks, Fit 1.5-2.0ml Tubes, Assorted, 100/pk, 100PK (145063)
- Zymo Research Lab Tubes