Shop All Centrifuge Tubes
Zymo Research
Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK
Mfr # ZC1012-25
Zoro # G405256276
product price: $86.49
/pk 25, $3.46/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Height 7 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1012-25
- Zoro # G405256276
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 1 in |
Height | 7 in |
Width | 5 in |
Description
The versatile Zymo-Spin V Fast-Spin column can be used either in microcentrifuges, centrifuges, or on vacuum manifolds for the purification of DNA and/or RNA. This column features a luer-lock top allowing it to be easily attached to a syringe. The Zymo-Spin V features durable polypropylene construction and contains a unique silica-based matrix that allows purification of up to 100 g DNA or RNA in 150 l eluate. Capacity is 800 l.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA Purification Binding Capacity: 100 μg DNA/100μg RNA Capacity: 800 μl Compatibility: Microcentrifuge, centrifuge, vacuum manifold, syringe (luer-lock top) Elution Volume: 150 μl Matrix/Construction: Silica-based / polypropyleneShipping Weight: 0.1874 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA Purification Binding Capacity: 100 μg DNA/100μg RNA Capacity: 800 μl Compatibility: Microcentrifuge, centrifuge, vacuum manifold, syringe (luer-lock top) Elution Volume: 150 μl Matrix/Construction: Silica-based / polypropyleneShipping Weight: 0.1874 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Silicone Rubber Heating Tape, 240V, 720W (BSAT102010)
- DUAL-LITE LED, NEMA, 4X, Exit Sign, Battery, Red-White (EVE4XRWE)
- A2Z SCILAB Premium Grade Baumgartner Needle Holder Driver 5" (A2Z-ZR415)
- ZORO SELECT Carboy, 10 L, 390 mm H, Clear (7220010)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- KIMBLE CHASE Centrifuge Tube, 50mL, 123mm L, PK12 (45212-50)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6288)
- SCIENTIFIC SPECIALTIES ClusterTubes, Racked Tubes w/Clear Lid, Single Tube, Non-Sterile, 960/cs, 960PK (162532)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 0.5mL, Pp, PK500 (111552LK)
- Zymo Research Lab Tubes