Shop All Centrifuge Tubes
Zymo Research
Zymo-Spin IIN Columns, Uncapped, 50/Pack, 50PK
Mfr # ZC1019-50
Zoro # G205256421
product price: $89.59
/pk 50, $1.79/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Width 5 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1019-50
- Zoro # G205256421
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 1 in |
Width | 5 in |
Height | 7 in |
Description
The Zymo-Spin IIN column can be used either in microcentrifuges or on vacuum manifolds for the purification of DNA and/or RNA. The Zymo-Spin IIN features durable polypropylene construction and contains a unique silica-based matrix that allows purification of up to 25 g of DNA, and 50 g of RNA, in 25 l eluate. Capacity is 900 l.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications DNA/RNA PurificationBinding Capacity 25 g DNA/50 g RNACompatibility Microcentrifuge, vacuum manifoldsElution Volume 25 lMatrix/Construction Silica-based / polypropyleneVolumetric Capacity 900 lShipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications DNA/RNA PurificationBinding Capacity 25 g DNA/50 g RNACompatibility Microcentrifuge, vacuum manifoldsElution Volume 25 lMatrix/Construction Silica-based / polypropyleneVolumetric Capacity 900 lShipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Tube Rack for platform (H1000-MR-1550)
- 3M 3M 36105 Perfect-It Gelcoat Medium Cutting Compound Plus Wax - Pint (7100210711)
- SPER SCIENTIFIC Waterproof Dissolved Oxygen Meter Pen (850045)
- BUFFALO Buffalo Tools GENWHKIT Generator Wheel Kit Assembly for 4000W Sportsman Generators; Black (GENWHKIT)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6289)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes w/ Screw Caps, 2.0ml, 500/PK (144515)
- KIMBLE CHASE Centrifuge Tube, 50mL, 123mm L, PK12 (45212-50)
- GLOBE SCIENTIFIC Microcentrifuge tube, 2.0mL PP, 500PK (111574)
- Zymo Research Lab Tubes