Shop All Centrifuge Tubes
Zymo Research
Zymo-Spin IIICG Columns, Green Retension Ring, Capped, 50 Pack, 50PK
Mfr # ZC1006-50-G
Zoro # G505256282
product price: $91.65
/pk 50, $1.83/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Height 7 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1006-50-G
- Zoro # G505256282
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 1 in |
Height | 7 in |
Width | 5 in |
Description
Capped version of the Zymo-Spin III column with a green retention ring. The Zymo-Spin IIICG column can be used either in microcentrifuges or on vacuum manifolds for the purification of DNA and/or RNA. The Zymo-Spin IIICG features durable polypropylene construction and contains a unique silica-based matrix that allows purification of up to 25 μg of DNA, and 100 μg of RNA, in 50μl eluate. Capacity is 800 μl.Capped columns bind up to 25 μg DNA or 100 μg RNA in 50 μl.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Binding Capacity: 25 μg/100 μg Compatibility: Microcentrifuge, vacuum manifold Elution Volume: 50 μl Format: DNA/RNA binding Matrix/Construction: Silica-based / polypropyleneVolumetric Capacity: 800 μlShipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Binding Capacity: 25 μg/100 μg Compatibility: Microcentrifuge, vacuum manifold Elution Volume: 50 μl Format: DNA/RNA binding Matrix/Construction: Silica-based / polypropyleneVolumetric Capacity: 800 μlShipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Glass Microfiber Filter, GF/D, 125mm, PK25 (1823-125)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 15.0cm, PK100 (1002-150)
- UNITED SCIENTIFIC Wave Demonstrator Spring Set (Both Sprin (WDSET1)
- BEING SCIENTIFIC Drying Oven, 1,600 W, Natural Gravity (BON-50T)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- GLOBE SCIENTIFIC Storage Box, Lid for 15mL Tubes, PK4 (3058)
- FISHER SCIENTIFIC 00 Disposable Centrifuge Tube 50Ml Centrifuge Parts And Accessory, 500PK (05-539-7)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558P)
- MTC BIO Screw Cap Micro-Tubes 2.0ml Graduated Self Standing 500/PK (144516G)
- Zymo Research Lab Tubes