Shop All Centrifuge Tubes
Zymo Research
Zymo Spin III-P Column Assembly, w/15 ml Comical and 50 ml Reservoir, 5PK
Mfr # ZC1040-5
Zoro # G605256700
product price: $70.99
/pk 5, $14.20/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Width 10 in
- Height 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1040-5
- Zoro # G605256700
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 2 in |
Width | 10 in |
Height | 7.5 in |
Description
Available as a refill for the ZymoPURE Plasmid Midiprep Kit. The versatile Zymo-Spin III-P with 15 ml conical and 50 ml reservoirs can be used in centrifuges or on vacuum manifolds for the purification of plasmid DNA. The Zymo-Spin III-P features durable polypropylene construction and a unique silica-based matrix that allows for purification of up to 300 g of plasmid DNA in 100 l eluate when used in combination with ZymoPURE Plasmid Prep buffers. Capacity with reservoir assembly is 65 ml.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Binding Capacity: 300 μg Compatibility: Centrifuges, Vacuum Manifolds Elution Volume: 100 μl Format: DNA bindingMatrix/Construction: Silica-based / polypropylene Volumetric Capacity: 65 mlShipping Weight: 0.25 lbs
Shipping Dimensions: 10.00 x 7.50 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Binding Capacity: 300 μg Compatibility: Centrifuges, Vacuum Manifolds Elution Volume: 100 μl Format: DNA bindingMatrix/Construction: Silica-based / polypropylene Volumetric Capacity: 65 mlShipping Weight: 0.25 lbs
Shipping Dimensions: 10.00 x 7.50 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Safety Coated Jar, 16 oz, PK12 (216629)
- DIGI-SENSE Thermowell, 316 Stainless Steel, 18" Len (90434-04)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAJ7)
- QORPAK Bottle, 950mL, PK12 (GLC-02164)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- LW SCIENTIFIC Hematocrit Reader Card, 19cm L (ZCP-EZRD-HEM7)
- GLOBE SCIENTIFIC Centrifuge Tube, Self-Stand, 50mL, PK500 (6299)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Pp, Pg, PK500 (6286)
- FISHER SCIENTIFIC 00 Disposable Centrifuge Tube 50Ml Centrifuge Parts And Accessory, 500PK (05-539-7)
- Zymo Research Lab Tubes