Shop All Centrifuge Tubes
Zymo Research
Zymo-Spin III Columns, Uncapped, 50/pk, 50PK
Mfr # ZC1005-50
Zoro # G105256286
product price: $89.59
/pk 50, $1.79/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Width 5 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1005-50
- Zoro # G105256286
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 1 in |
Width | 5 in |
Height | 7 in |
Description
The Zymo-Spin III Fast-Spin column can be used either in microcentrifuges or on vacuum manifolds for the purification of DNA and/or RNA. The Zymo-Spin III features durable polypropylene construction and contains a unique silica-based matrix that allows purification of up to 25 μg DNA or RNA in 35 μl eluate. Capacity is 800 μl. Capped columns bind up to 25 μg DNA or RNA in 35 μl.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Binding Capacity: 25 μg/100 μgCompatibility: Microcentrifuge, vacuum manifolds Elution Volume: 35 μl Format: DNA/RNA binding Matrix/Construction: Silica-based / polypropylene Volumetric Capacity: 800 μlShipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Binding Capacity: 25 μg/100 μgCompatibility: Microcentrifuge, vacuum manifolds Elution Volume: 35 μl Format: DNA/RNA binding Matrix/Construction: Silica-based / polypropylene Volumetric Capacity: 800 μlShipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Wide Mouth, 500 mL, 16 oz., PK12 (GLC-01692)
- AMSCOPE 3.5X-45X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light (SM-4TX-144A)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 8" x 2" Molded Plastic Wheel - Axle Size 5/8" (CW-820-PH 5/8)
- BLUE RIDGE ERGONOMICS Bench Chair, Hi, Poly, Med, Bk, AA BF Casters (BR-PHBCH-MB-RG-T0-A1-BF-RC)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- KIMBLE CHASE Conical Centrifuge Tube, 15mL, Clear, PK12 (45164-15)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Pp, Pg, PK500 (6284)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 0.5mL, Pp, PK500 (111552LK)
- FISHER SCIENTIFIC 00 Disposable Centrifuge Tube 50Ml Centrifuge Parts And Accessory, 500PK (05-539-7)
- Zymo Research Labware