Shop All Lab Equipment Parts
Zymo Research
Zymo-Spin IICR Columns, 50/pk, 50PK
Mfr # ZC1078-50
Zoro # G105299948
product price: $91.39
/pk 50, $1.83/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4 in
- Width 4 in
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1078-50
- Zoro # G105299948
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 4 in |
Width | 4 in |
Length | 4 in |
Description
The Zymo-Spin IIC Fast-Spin column can be used either in microcentrifuges or on vacuum manifolds for the purification of DNA and/or RNA. The Zymo-Spin IIC features durable polypropylene construction with an attached cap and contains a unique silica-based matrix that allows purification of up to 25 g of DNA or 50 g of RNA, in 25 l eluate. Capacity is 900 l.
Applications: DNA/RNA Purification Binding Capacity: 25 μg DNA/50 μg RNA Compatibility: Microcentrifuge, vacuum manifoldsElution Volume: 25 μl Matrix/Construction: Silica-based / polypropylene Volumetric Capacity: 900 μlShipping Weight: 1 lbs
Shipping Dimensions: 4.00 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Applications: DNA/RNA Purification Binding Capacity: 25 μg DNA/50 μg RNA Compatibility: Microcentrifuge, vacuum manifoldsElution Volume: 25 μl Matrix/Construction: Silica-based / polypropylene Volumetric Capacity: 900 μlShipping Weight: 1 lbs
Shipping Dimensions: 4.00 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Splash Guard, Large, 4-1/2W x 23-1/2D x 18H, Clear (732135)
- AMS Soil Core Sampler, 3 In x 6 In, 5/8 In (404.45)
- AIR SCIENCE Continuous Airflow Display Meter (DWYER)
- SP SCIENCEWARE COVER MICROSCOPE VINYL LARGE (F24304-0000)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- INSTOCK Pegboard, Wall Mounting, 32 Number of Pegs (GRV2430)
- DIGI-SENSE Type-K, Coiled Ext Cable, Male Mini Conn (93785-12)
- BASCO No Tilt Funnel - Screw In (WF007)
- BASCO 5 Gal Steel Pail, Tight Head, Rust Inhibitor (TH5-24RI-B2)
- CASTERS, WHEELS & INDUSTRIAL HANDLING Molded Plastic Wheel - Axle Size 5/8, 8 x 2 (CW-820-PH 5/8)
- FOX 40 Fox 40 372463 Fox 40 Classic - Assort (372463)
- Zymo Research Lab Equipment Parts