Shop All Lab Equipment Parts
Zymo Research
Zymo-Spin IICR Columns, 250/pk, 250PK
Mfr # ZC1078-250
Zoro # G105299986
product price: $381.99
/pk 250, $1.53/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4 in
- Width 4 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1078-250
- Zoro # G105299986
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Length | 4 in |
Width | 4 in |
Height | 4 in |
Description
The Zymo-Spin IIC Fast-Spin column can be used either in microcentrifuges or on vacuum manifolds for the purification of DNA and/or RNA. The Zymo-Spin IIC features durable polypropylene construction with an attached cap and contains a unique silica-based matrix that allows purification of up to 25 g of DNA or 50 g of RNA, in 25 l eluate. Capacity is 900 l.
Applications: DNA/RNA Purification Binding Capacity: 25 μg DNA/50 μg RNA Compatibility: Microcentrifuge, vacuum manifoldsElution Volume: 25 μl Matrix/Construction: Silica-based / polypropylene Volumetric Capacity: 900 μlShipping Weight: 1 lbs
Shipping Dimensions: 4.00 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Applications: DNA/RNA Purification Binding Capacity: 25 μg DNA/50 μg RNA Compatibility: Microcentrifuge, vacuum manifoldsElution Volume: 25 μl Matrix/Construction: Silica-based / polypropylene Volumetric Capacity: 900 μlShipping Weight: 1 lbs
Shipping Dimensions: 4.00 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STATE CHEMICAL Acidine, PK4 (18041)
- DYNALON Stirring Bar, White, 5/16" x 1-1/2" Size (303275-0007G)
- DYNALON CONTNR HINGED-LID .5 OZ POLY, PK100 (226254-0050)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (PH-ABT-HC-UCBI-0420A-LH)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- DIGI-SENSE Industrial Temperature Probe, Type J, 9 (90446-82)
- KIMBLE CHASE Cap, 64 mm Dia, Pink (291112116)
- HEATHROW SCIENTIFIC SmartPicks, Inoculating Pick Larg, PK500 (HS120013)
- CARSON OPTICAL Carson Optical Magnivisor„¢ Deluxe Head Visor Magnifier (CP-60)
- UNITED SCIENTIFIC Secchi Disk (SCDSK1)
- HOWMET FASTENING SYSTEMS RIVETS GLASS STOP AD8620 (50pk) (MR42376)
- Zymo Research Lab Equipment Parts